Apply to be a TradeMaster!
Main product image of TRMS Clamp Meter w/ Motor Testing
Magnifying glass
Hover image to zoom

TRMS Clamp Meter w/ Motor Testing

SKU:
DL599
Rating:
(1)
Q&A:
(0)
TRMS Clamp Meter w/ Motor Testing
Magnifying glass
Hover image to zoom
$295.38 each
In Stock
In Stock
Get 2 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
2 Year Limited Warranty

Description

–
The TRMS Clamp Meter w/ Motor Testing measures capacitance, voltage, microamps, circuit continuity, resistance, and temperature via K-Type thermocouples.

Features:
  • Test 3-Phase motor rotation, unbalanced load, mini-splits, circuits in Molex plugs, and diode malfunctions
  • Flame sensing
  • Check system boards and live wires
  • Min/Max/Avg
  • Hold
  • Visible high-voltage alert
  • Auto Volts & Amp selection
  • Backlit Dual Display and Worklight
  • Built-in Magnet w/ hanging strap
  • Auto/Manual ranging
  • Input Jack Lock
  • Battery compartment latches
  • Test Lead Storage
  • Over molded grip
  • Frequency/Duty Cycle
  • Auto calibration
  • Auto Power Off
  • Low Battery Indicator
  • 2-Year limited warranty

Specifications:
  • Display count: 6000
  • Low battery warning: Yes
  • Protective boot or overmolding: Yes
  • AC Volts: 1000VAC
  • DC Volts: 1000VDC
  • AC current (amps): 600A AC
  • DC current (amps): 600A DC
  • Resistance (Ohms): 60MOhms
  • Continuity: Yes
  • Diode: Yes
  • NCV Detection: Yes

Includes:
  • Free App (Android and iOS)
  • Silicone Test Leads (ATL58)
  • Back Probe Leads (ABP3)
  • Alligator Clips (AAC3)
  • 2 Thermocouples (ATT29)
  • 4 Batteries (AAA)
  • Pouch (AC319)
  • Manual

Specs

–
Product Type:

Clamp Meter

Battery Type:

AAA

Batteries Included:

4

Warranty:

2 Year Limited

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4 out of 1 review
100% would recommend this product
4
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

A lot features for the money

This thing is packed with functionality for the money. A similar Fluke is 4 times the price! Be aware that there are two versions, 2021 and 2024. The 2024 adds various power measurements and is what is currently shipping. This is a great feature to have, since many loads can have poor power factors. Measuring current only will give you results that don't align with actual power used. Also, power companies typically only charge residential customers for true power. The other notable feature is that this can measure mV DC, which is surprisingly rare for clamp meters. And of course Bluetooth connectivity is awesome for avoiding awkward viewing angles. Notable negatives are the beeps at every turn, very poor NCV functionality and annoying carry case. Some buttons are used for too many functions, in my opinion.
JRod
Boonies
1 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy