Apply to be a TradeMaster!
Main product image of True RMS 1000V Digital Multimeter w/ Temperature
Magnifying glass
Hover image to zoom

True RMS 1000V Digital Multimeter w/ Temperature

SKU:
DM515
Rating:
(0)
Q&A:
(0)
True RMS 1000V Digital Multimeter w/ Temperature
Magnifying glass
Hover image to zoom
$147.22 each
In Stock
In Stock
Get 2 Thu, Nov 5
Order by today, receive Thursday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
1000v

Description

–
Applications:
  • Current measurements
  • Measure electrical loads
  • Motor or line current
  • Measure circuit breakers
  • Circuit continuity or specified resistance
  • Control voltage or system board voltage checks
  • Diode test malfunction/ unbroken paths
  • Ambient or surface temperatures

Features:
  • Auto ranging
  • Auto power off
  • Min/Max
  • Hold
  • 1 ms Fast response Min/Max
  • 6’ drop protection
  • IP42 ingress protection
  • Low battery indicator
  • Rubber boot w/ kick stand
  • Test lead holders
  • High resolution backlit display
  • Fused test lead inputs

Functions:
  • TRMS: Yes
  • AC Volts: 1000V
  • DC Volts: 1000V
  • AC current (amps): 10A
  • DC current (amps): 10A
  • AC micro current (amps): 600µA
  • DC micro current (amps): 600µA
  • DC micro volts: 6µV
  • AC micro volts: 6µV
  • Capacitance (Farads): 9999µF
  • Temperature: -328° to 2462°F
  • Continuity: Yes
  • Diode: Yes

Specs

–
Product Type:

Multimeter

Voltage:

1000v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy