Apply to be a TradeMaster!
Main product image of Apollo II Dual Input Digital Logging Thermometer
Magnifying glass
Hover image to zoom

Apollo II Dual Input Digital Logging Thermometer

SKU:
DT302
Rating:
(0)
Q&A:
(0)
Apollo II Dual Input Digital Logging Thermometer
Magnifying glass
Hover image to zoom
DT302 has been discontinued
Discontinued November 20, 2025
This product was discontinued by the manufacturer.
Suggested Alternative:
2-Channel Differential Thermometer
SKU:DT720
(0)
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

Product Highlight: Warranty
5 Year Limited Warranty

Description

This series of Digital Thermometers offers a unique combination of features including logging capabilities with 9,999 memory positions and a USB interface and software, two inputs; offering relative and differential readings. The Apollo also offers a solution to storing probes and is manufactured to conform to the IP67 standard, meeting performance expectations of water submersion and high-pressure dust resistance.

Functions:
  • Dual Thermocouple input
  • Differential T1-T2
  • Temp range -346° to +2192°F (J)
  • Temp range -328° to +2498°F (K)
  • Data logging
  • 9,999 Memory positions
  • USB interface (software included)
  • Thermocouple temperature offset
  • MIN, MAX, AVG & Hold
  • Probe Storage
  • Accepts J, K, T and E type probes
  • Hold: Yes
  • Min/Max: Yes
  • Low battery warning: Yes
  • Backlight: Yes
  • Dual display: Yes
  • Temperature Inputs: 2
  • Temperature differential: T1 - T2
  • Protective boot or overmolding: Yes
  • Kick stand: Yes
  • Memory Positions: 9999
  • Selectable units: Yes
  • Recording/Data Logging: Yes
  • Average: Yes
  • K-type input: Yes
  • Probe/Lead storage: Yes
  • Real Time Clock: Yes
  • Warranty: 5-Year limited

Functions:
  • J-type Temperature Range: J-type 2192°F
  • K-type Temperature Range: K-type 2498°F
  • T-type Temperature Range: T-type 752°F
  • E-type Temperature Range: E-type 1832°F

Safety Compliance
  • IP67
  • Water submersion (3’ for 30 min.)
  • High pressure dust resistant (max depression of 20 mbar for 8 hours)
  • CAT 1 Overvoltage
  • CE Certified

Includes:
  • K type Temperature Probes: 2(ATT39)
  • Batteries: 2(AAA)
  • Quick Start Guide
  • Owners Manual

Specs

Product Type:

Digital Pocket Thermometer

Warranty:

5 Year Limited

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm