Apply to be a TradeMaster!
Main product image of Quad Input Digital Logging Thermometer
Magnifying glass
Hover image to zoom

Quad Input Digital Logging Thermometer

SKU:
DT304
Rating:
(0)
Q&A:
(0)
Quad Input Digital Logging Thermometer
Magnifying glass
Hover image to zoom
DT304 has been discontinued
Discontinued October 22, 2024
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Warranty
5 Year Limited Warranty

Description

–
This series of Digital Thermometers offers a unique combination of features including logging capabilities with 9,999 memory positions and a USB interface and software, four inputs offering relative and differential readings. The Apollo also offers a solution to storing probes and is manufactured to conform to the IP67 standard, meeting performance expectations of water submersion and high-pressure dust resistance.

Features:
  • Data logging
  • 9,999 Memory positions
  • USB interface (software included)
  • Thermocouple temperature offset
  • Min/Max/Avg/Hold
  • Probe storage
  • Accepts J, K, T and E type probes
  • Hold: Yes
  • Min/Max: Yes
  • Low battery warning: Yes
  • Backlight: Yes
  • Dual display: Yes
  • Temperature Inputs: 4
  • Temperature differential: T1 - T2 and T3 - T4
  • Protective boot or overmolding: Yes
  • Kick stand: Yes
  • Memory Positions: 9999
  • Selectable units: Yes
  • Recording/Data Logging: Yes
  • Average: Yes
  • K-type input: Yes
  • Probe/Lead storage: Yes
  • Real Time Clock: Yes
  • Warranty: 5-Year limited

Functions:
  • J-type Temperature Range: J-type 2192°F
  • K-type Temperature Range: K-type 2498°F
  • T-type Temperature Range: T-type 752°F
  • E-type Temperature Range: E-type 1832°F

Applications:
  • Measure surface or ambient temperatures
  • Measure liquid temperatures
  • Log measured temperatures

Specs

–
Product Type:

Thermometer

Warranty:

5 Year Limited

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm