Apply to be a TradeMaster!
Main product image of Airflow Temperature Humidity Adapter
Magnifying glass
Hover image to zoom

Airflow Temperature Humidity Adapter

SKU:
DTHA2
Rating:
(0)
Q&A:
(0)
Airflow Temperature Humidity Adapter
Magnifying glass
Hover image to zoom
$184.99 each
In Stock
In Stock
Get 50 Mon, Nov 30 - Tue, Dec 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Airflow Temperature Humidity Adapter

Features:
  • iOS® or Android™ compatibility
  • Free App
  • Extension screw input for extending into air flow
  • Sliding cover

Functions:
  • Temperature: 0° to 122°F (17.7° to 50°C)
  • Relative Humidity: 0.1% to 99.9%
  • Dry Bulb: Calculates
  • Wet Bulb: Calculates
  • Dew Point: Calculates
  • Air Velocity: 217 to 3937 ft/min
  • Air Volume: Calculates

Specs

–
Product Type:

Adapter

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy