Apply to be a TradeMaster!
Main product image of Easy-to-Use Differential Manometer for Draft, Gas Supply, Manifold, or Burner Pressures
Magnifying glass
Hover image to zoom

Easy-to-Use Differential Manometer for Draft, Gas Supply, Manifold, or Burner Pressures

SKU:
EM700
Rating:
(1)
Q&A:
(0)
Easy-to-Use Differential Manometer for Draft, Gas Supply, Manifold, or Burner Pressures
Magnifying glass
Hover image to zoom
$169.95 each
In Stock
In Stock
Get 34 Tue, Sep 29
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–

The UEi EM700 is a differential manometer capable of capturing maximum and minimum pressure and calculating timed mean average pressure on selected interval.


Features & Benefits:

  • The EM700 features 11 different units of measure with a pressure range of -80 to 80 inH2O and a resolution of 0.01 inH2O. It can be used to measure differential pressure as well as draft, gas supply, manifold, and burner pressure. The manometer also features a large backlit display, ergonomic overmolded grip, and a magnetic mount for hands-free testing.
  • EM700 includes pressure tubing, 2 nickel-plated brass gas valve adapters, and a padded case.
  • EM700 is backed by a 1-Year limited warranty.

Specifications:

  • Display     Yes
  • Backlight     Yes
  • Differential Pressure     Yes
  • Hold     Yes
  • Min/Max     Yes
  • Auto Power Off     Yes
  • Low Battery Warning     Yes
  • Protective Boot/Overmolding     Yes
  • Zero     Yes
  • Magnetic Mount     Yes
  • Warranty     1-Year limited
  • Pressure Range     +-80 InH2O
  • CE Conformity     Yes
  • RoHS     Yes
  • FCC/IC Compliant     FCC
  • REACH Compliant     Yes
  • UK CA     Yes

Specs

–
Product Type:

Pressure Tester

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Perfect delivery and on time

Worked great. Nice tool
Gas Tester
21703 Frederick MD
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy