Apply to be a TradeMaster!
Main product image of Hi-Res Differential Manometer
Magnifying glass
Hover image to zoom
Hi-Res Differential Manometer
Magnifying glass
Hover image to zoom
$182.28 each
In Stock
In Stock
Get 3 Tomorrow, Sep 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Warranty
1 Year Limited Warranty

Description

The EM720 is a high-resolution differential manometer with temperature compensation. Temperature compensation protects sensor accuracy from ambient temperature sources. The EM720 is backed by a 1-Year limited warranty.

Features
  • Hold : Yes
  • Min/Max: Yes
  • Auto power off: Yes
  • Low battery warning: Yes
  • Backlight: Yes
  • Protective boot or overmolding: Yes
  • Differential pressure: Yes
  • Warranty: 1-Year limited
  • Pressure range : +80 InWC
  • Batteries : AA (3)

Specs

Product Type:

Pressure Tester

Battery Type:

AA

Batteries Included:

3

Warranty:

1 Year Limited

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy