Apply to be a TradeMaster!
Main product image of Hi-Res Differential Manometer Static Pressure Kit
Magnifying glass
Hover image to zoom

Hi-Res Differential Manometer Static Pressure Kit

SKU:
EM720SPKIT
Rating:
(2)
Q&A:
(0)
Hi-Res Differential Manometer Static Pressure Kit
Magnifying glass
Hover image to zoom
$233.71 each
In Stock
In Stock
Get 5 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
1 Year Limited Warranty

Description

–
High-resolution differential manometer with temperature compensation. Temperature compensation protects sensor accuracy from ambient temperature sources. Includes 3.15-inch pressure tubing with stepped T fittings, magnetic static pressure probe tips and gas valve adapters. The EM720SPKIT is backed by a 1-Year limited warranty.

Includes
  • Batteries : AA (3)
  • Pouch/Cases: Yes
  • Gas valve adapter: BF102 (2)
  • Step connector w/ 3.15” tubing: 202312 & 202311(2)
  • 60 inch pressure tubing: Yes
  • Pressure tubing: Yes
  • Magnetic static pressure probe tip: ASP (2)
  • Stepped ‘T’ fitting: TF100 (2) Features
    • Hold : Yes
    • Min/Max: Yes
    • Auto power off: Yes
    • Low battery warning: Yes
    • Backlight: Yes
    • Protective boot or overmolding: Yes
    • Differential pressure: Yes
    • Warranty: 1-Year limited
    • Pressure range : +80 InWC
    • Batteries : AA (3)

Specs

–
Product Type:

Pressure Tester

Battery Type:

AA

Batteries Included:

3

Warranty:

1 Year Limited

Type:

Kit

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4 out of 2 reviews
100% would recommend this product
4
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
50%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Older EM201B in EM720 box

Ordered the recently introduced UEI EM720SPKIT. Received the previous model UEI EM201 (and instructions) with the "kit" in an EM720SPKIT box. Seems to be new, can't tell if previously opened, no seal. Factory mistake? Customer return? Called customer service and we agreed that I would keep it for now. The specifications for the two models are the same, except for an added temperature function with the new model. Otherwise, appears to be working as expected. (Note that as of this writing, several major distributors are still selling only the older model.)
Sam
Tennessee
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Best testers out there

we love these testers simple and easy to use
DAga
Mass
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy