Apply to be a TradeMaster!
Main product image of True RMS Everyday Professional Clamp Meter
Magnifying glass
Hover image to zoom

True RMS Everyday Professional Clamp Meter

SKU:
EPC-UEI
Rating:
(0)
Q&A:
(0)
True RMS Everyday Professional Clamp Meter
Magnifying glass
Hover image to zoom
$199.95 each
In Stock
In Stock
Get 12 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–

The UEi EPC is a True-RMS wireless clamp meter designed to tackle the essential tests that HVAC/R professionals perform everyday.


Features & Benefits:

  • The EPC is safety rated at CATIV 600V 400A/ CATIII 1000V 400A. It's capable of reading AC/DC Volts, LRA Inrush, temperature, capacitance, duty cycle, AC amps, DC microamps, frequency via leads, non-contact voltage, resistance, continuity, and diode testing.
  • This newly designed clamp meter also features an ergonomic overmolded grip, backlit dual display, built-in test lead storage and a separate jaw-mounted test lead holder, a versatile magnetic hanger strap for hands-free testing, and wireless connectivity to the free app, UEi HUB, which allows live readings.
  • Each EPC includes a set of silicone test leads, threaded alligator clips, threaded back probes, K-Type thermocouple, and a redesigned larger padded case that allows you to leave your test leads plugged in when storing the meter. 
  • EPC is backed by a 2-Year limited warranty.


Specifications:

  • Dual Display     Yes
  • Backlight     Yes
  • Hold     Yes
  • Min/Max     Yes
  • Ranging     Auto/Manual
  • Auto Power Off     Yes
  • Display Count     4,000
  • Low Battery Warning     Yes
  • Wireless Output     Yes
  • Free App Available     Yes (iOS and Android compatible)
  • Protective Boot/Overmolding     Yes
  • Magnetic Mount     Yes
  • Warranty     2-Year limited
  • Audible and Visual Alerts     Yes
  • K-Type Input     Yes
  • Probe/Lead Storage     Yes
  • Digital     Yes
  • TRMS     Yes
  • AC Current (Amps)     400A AC
  • DC Micro Current (Amps)     2000A
  • AC Volts     750V AC
  • DC Volts     1000V DC
  • Resistance (Ohms)     40M
  • Diode     Yes
  • Capacitance (Farads)     4000F
  • Temperature     -328-2462 F
  • Frequency (Hertz)     99.99kHz
  • Duty Cycle (%)     Yes
  • Continuity     Yes
  • NCV Detection     Yes
  • Low Z     Yes
  • LRA Inrush     Yes
  • Ingress Protection     IP42
  • ETL Listed     cETLus UL 61010-1: 2012
  • CAT Rating     CATIV 600V/CATIII 1000V
  • FCC/IC Compliant     FCC

Specs

–
Product Type:

Clamp Meter

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy