Apply to be a TradeMaster!
Main product image of Everyday Professional Clamp Meter with ATTPC4 Pipe Clamp, EPCCOMBO
Magnifying glass
Hover image to zoom

Everyday Professional Clamp Meter with ATTPC4 Pipe Clamp, EPCCOMBO

SKU:
EPCCOMBO
Rating:
(0)
Q&A:
(0)
Everyday Professional Clamp Meter with ATTPC4 Pipe Clamp, EPCCOMBO
Magnifying glass
Hover image to zoom
$231.40 each
In Stock
In Stock
Get 2 Tue, Oct 13
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
750v
Product Highlight: Amperage
400 Amps
Product Highlight: Warranty
2 Year Limited Warranty

Description

–

The UEi EPCCOMBO includes a compact K-Type pipe clamp and True-RMS wireless clamp meter designed to tackle the essential tests that HVAC/R professionals perform everyday. Each meter includes a set of silicone test leads, threaded alligator clips, threaded back probes, a K-Type thermocouple, and a redesigned padded case that allows you to leave your test leads plugged in when storing the meter.

The EPC is safety rated at CATIV 600V 400A/ CATIII 1000V 400A. It's capable of reading AC/DC Volts, LRA Inrush, temperature, capacitance, duty cycle, AC amps, DC microamps, frequency via leads, non-contact voltage, resistance, continuity, and diode testing.

The UEi ATTPC4 is a wired K-Type pipe clamp with a thermally isolated probe to protect readings from ambient temperatures. Its tough and compact design allows you to make secure connections in workspaces with tight clearances.


Features:

  • Dual Display
  • Backlight
  • Min/Max/Hold
  • Probe/Lead Storage
  • High-voltage alert
  • Easy access battery cover latches
  • Raised molding
  • Auto and manual ranging
  • Auto Off
  • Low battery indicator
  • 2-Year limited warranty


Specifications:

  • Low battery warning: Yes
  • Protective boot or overmolding: Yes
  • AC Volts: 750VAC
  • DC Volts: 1000VDC
  • AC current (amps): 400A AC
  • DC current (amps): 200A µA
  • Resistance (Ohms): 40 MOhm
  • Temperature: -328° to 2462°F
  • Capacitance (Farads): 4000µF
  • Continuity: Yes
  • Diode: Yes
  • NCV Detection: Yes


Includes:

  • Test Leads (Silicone ATL70)
  • Alligator Clips (AAC3)
  • Temperature Probes (ATT29)
  • Zippered Pouch
  • 4 Batteries (AAA)
  • Back Probe (ABP3)
  • Manual

Specs

–
Voltage:

750v

Product Type:

Clamp Meter

Amperage:

400

Batteries Included:

4

Warranty:

2 Year Limited

Battery Type:

AAA

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy