Shop Resideo Sale
Main product image of True-RMS Dual Display 200A High Accuracy Clamp Meter
Magnifying glass
Hover image to zoom

True-RMS Dual Display 200A High Accuracy Clamp Meter

SKU:
HAC
Rating:
(0)
Q&A:
(0)
True-RMS Dual Display 200A High Accuracy Clamp Meter
Magnifying glass
Hover image to zoom
$295.95 each
In Stock
In Stock
Get 21 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
2 Year Limited Warranty

Description

–

The High Accuracy Clamp Meter celebrates America's 250th anniversary with this sleek black commemorative edition. The high accuracy clamp meter is designed for HVAC/R professionals who require high accuracy for low amp applications making it ideal for variable refrigerant flow (VRF) systems, variable frequency drives (VFD), inducer motors for gas furnaces, mini-splits, and HVAC control boards or components.


The HAC features wireless capabilities to a free app UEI HUB for remote testing, an ergonomic over-molded grip, backlit dual display, built-in test lead storage, worklight, and a versatile magnetic hanger strap for hands-free testing.


In addition to the essential HVAC testing functions, the HAC offers an easy-to-use Power Factor measurement feature to help determine equipment's power usage and is safety rated at CATIV 600V / CATIII 1000V and certified by ETL to IEC 61010-1, 3rd edition. Our High Accuracy Clamp meter includes a set of silicone test leads, threaded alligator clips, threaded back probes, K-Type thermocouple, and a redesigned larger padded case that allows you to leave your test leads plugged in when storing the meter.


HAC is backed by a 2-Year limited warranty.

Specs

–
Warranty:

2 Year Limited

Battery Type:

AAA

Batteries Included:

4

Product Type:

Clamp Meter

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy