Apply to be a TradeMaster!
Main product image of High Accuracy Clamp Meter w/ ATTPC4 Pipe Clamp, HACCOMBO
Magnifying glass
Hover image to zoom

High Accuracy Clamp Meter w/ ATTPC4 Pipe Clamp, HACCOMBO

SKU:
HACCOMBO
Rating:
(0)
Q&A:
(0)
High Accuracy Clamp Meter w/ ATTPC4 Pipe Clamp, HACCOMBO
Magnifying glass
Hover image to zoom
$351.04 each
In Stock
In Stock
Get 5 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
750v
Product Highlight: Warranty
2 Year Limited Warranty

Description

–

The high accuracy clamp meter is designed for HVAC/R professionals who require high accuracy for low amp applications making it ideal for variable refrigerant flow (VRF) systems, variable frequency drives (VFD), inducer motors for gas furnaces, mini-splits, and HVAC control boards or components.

Features:

  • Wireless to app
  • Dual display
  • Backlight
  • Worklight
  • Easy access battery latches
  • Test lead storage
  • Magnetic mount/strap
  • High voltage alert
  • Auto Calibration
  • Min/Max/Avg/Hold
  • Auto & Manual Ranging
  • Auto power off
  • Low battery warning
  • Input jack safety lock
  • Includes NEW Pouch design with more space and a zippered accessory pocket

Specifications:

  • True RMS
  • Power Factor: (W, VA, & VAr)
  • Voltage 750AC/1000DC
  • Amperage: 200AC
  • Capacitance (Farads): 6000
  • Resistance (Ohms): 60MOhms
  • Microamps: 2000A DC
  • Continuity: Yes
  • Diode Test: Yes
  • Temperature (K-type input): -328 to 2462°F
  • LRA inrush
  • Low Z (Low Impedance)
  • Frequency: 99.99HZ-99.99kHZ
  • Duty cycle
  • Non-Contact Voltage Detection (LED & Audible)

Includes:

  • Silicone Test Leads (ATL70)
  • Back Probe Leads (ABP3)
  • Alligator Clips (AAC3)
  • Temperature Probe K-type (ATT29)
  • Zippered Pouch (AC570)
  • Batteries AAA (4)
  • Certificate of Conformity

Specs

–
Product Type:

Clamp Meter

Voltage:

750v

Battery Type:

AAA

Warranty:

2 Year Limited

Batteries Included:

4

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy