Apply to be a TradeMaster!
Main product image of HET Heat Exchanger Tester
Magnifying glass
Hover image to zoom

HET Heat Exchanger Tester

SKU:
HET
Rating:
(0)
Q&A:
(0)
HET Heat Exchanger Tester
Magnifying glass
Hover image to zoom
$549.74 each
In Stock
In Stock
Get 3 Wed, Oct 7
Order by today, receive Wednesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
10 Year Warranty

Description

–

Backed by UEi Service+ to give up to 10 years of warranty, SAME DAY GUARANTEED! recertification, and a reduced cost of ownership.


The HET offers basic tests like, Heat Exchanger Integrity Test and Furnace Safety Test for quick initial check of a furnace's performance.

Easy to use featuring a rugged design with printing capability to an optional printer.


Features:

  • NOx Filtered CO Sensor
  • 9 Pre-programmed Fueld
  • 45 Memory Positions
  • High Altitude Compensation
  • Automatic Fresh Air Purge

Specs

–
Product Type:

Heat Exchanger Tester

Carbon Dioxide:

0 to 20%

Power Supply:

Rechargeable Batteries

USB

Battery Life:

8 Hours

Warranty:

10 Year

Carbon Monoxide:

0 to 2000 ppm

Operating Temp Range:

32°F to 113°F

Humidity Range:

15 to 90% RH

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy