Apply to be a TradeMaster!
Main product image of Smart Refrigerant Charging Kit
Magnifying glass
Hover image to zoom

Smart Refrigerant Charging Kit

SKU:
HUB4
Rating:
(0)
Q&A:
(0)
Smart Refrigerant Charging Kit
Magnifying glass
Hover image to zoom
$475.06 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Includes:
  • 2 Wireless Pressure Probes (WPP1)
  • 2 Temperature Pipe Clamps (WPC1)
  • 4 Batteries (AA)
  • Carrying case

Wireless Pressure Probe
    WPP1 has a pivoting hinge to allow access to connections in tight spaces. The Pass-through fitting allows users to connect directly to the probe without additional adapters for a more efficient work flow, saving money on refrigerant and only bringing out the hoses when they're needed.

Temperature Pipe Clamp
    The WPC1 is a thermistor pipe clamp that plugs into the Pressure probe to send its data to the App. The narrow jaw allows users to get onto narrow pipe lengths, while the over-molded texture provides a secure grip. The unique spring design allows for easier opening and closing without compromising it's grasp of the pipe. The WPC1 is compliant to California's Title 24 standard.

Solid Connection
    Setting up probes in the App is quick and easy. Once a probe is assigned to a part of the system, it will automatically reassign that probe each time the App is launched. The latest wireless technology allows up to 150 ft. connectivity range pending environmental conditions and if the connection drops, the probe will automatically reconnect to the App.

UEi HUB App
    The UEi HUB App shows a system’s Liquid and Suction measurements and calculations in an intuitive easy-to-read display. Users can easily select from over 44 refrigerants as well as add or subtract favorites. The user-friendly navigation bar allows users to quickly change units, reassign probes or get support from the manual and web support.

Features:
  • In App system refrigerant charging calculations.
  • 2 Wireless Pressure Probes (WPP1)
  • Pass through refrigerant ports for easily adding or recovering refrigerant from the system without disconnecting probes.
  • 180° rotation for easy use in tight spaces.
  • Range 0 to 725 psig, Resolution 0.1 psi.
  • Accuracy 0.5%FS, total 1%FS for 32° to 158°F (0° to 70°C).
  • 2 Temperature Pipe Clamps (WPC1)
  • High accuracy thermistor drifts less than thermocouples and doesn’t require field calibration.
  • Range 32°F to 176°F (0°C to 80°C), Resolution 0.1°F
  • Response time < 30 sec.
  • Wireless distance of 150ft (50m) pending environment
  • Requires FREE App “UEI HUB”.
  • iOS and Android compatible App
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy