The Day Savers – A National Tradesmen Day Contest
Main product image of Smart Refrigerant Complete Kit
Magnifying glass
Hover image to zoom
Smart Refrigerant Complete Kit
Magnifying glass
Hover image to zoom
$659.79 each
In Stock
In Stock
Get 1 Tue, Sep 1
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

Includes:
  • 2 Wireless Pressure Probes (WPP1)
  • 2 Temperature Pipe Clamps (WPC1)
  • 8 Batteries (4x AA, 4x AAA)
  • Carrying case

    Wireless Hygrometer
      The WHP1 displays temperature split and psychrometric calculations on the "Air Side" screen in the App. The WHP1 features the thinnest probe at 1/4" diameter, which means smaller drill holes than current probes on the market. The magnetic mount holds the WHP1 onto the plenum placing the probe in optimum position for air stream measurements, no adjustments needed.

    Wireless Pressure Probe
      WPP1 has a pivoting hinge to allow access to connections in tight spaces. The Pass-through fitting allows users to connect directly to the probe without additional adapters for a more efficient work flow, saving money on refrigerant and only bringing out the hoses when they're needed.

    Temperature Pipe Clamp
      The WPC1 is a thermistor pipe clamp that plugs into the Pressure probe to send its data to the App. The narrow jaw allows users to get onto narrow pipe lengths, while the over-molded texture provides a secure grip. The unique spring design allows for easier opening and closing without compromising it's grasp of the pipe. The WPC1 is compliant to California's Title 24 standard.

    Solid Connection
      Setting up probes in the App is quick and easy. Once a probe is assigned to a part of the system, it will automatically reassign that probe each time the App is launched. The latest wireless technology allows up to 150 ft. connectivity range pending environmental conditions and if the connection drops, the probe will automatically reconnect to the App.

    UEi HUB App
      The UEi HUB App shows a system’s Liquid and Suction measurements and temperature split and psychrometric calculations in an intuitive easy-to-read display. Users can easily select from over 44 refrigerants as well as add or subtract favorites. Customize views to see basic "Air Side" measurements or all info at once. The user-friendly navigation bar allows users to quickly change units or make altitude compensation adjustments for more accurate air property readings at higher altitudes. The user-friendly navigation bar allows users to quickly change units, reassign probes or get support from the manual and web support.

    Features:
    • In App system refrigerant charging calculations.
    • In App temperature split and psychrometric calculations.
    • 2 Wireless Pressure Probes (WPP1)
    • Pass through refrigerant ports for easily adding or recovering refrigerant from the system without disconnecting probes.
    • 180° rotation for easy use in tight spaces.
    • Range 0 to 725 psig, Resolution 0.1 psi.
    • Accuracy 0.5%FS, total 1%FS for 32° to 158°F (0° to 70°C).
    • 2 Temperature Pipe Clamps (WPC1)
    • High accuracy thermistor provides better results than thermocouples and doesn’t require field calibration.
    • Range 32°F to 176°F (0°C to 80°C), Resolution 0.1°F.
    • Response time < 30 sec.
    • 2 Wireless Hygrometer Probes (WHP1)
    • Slimmest 1/4” hygrometer probe means smaller drill holes.
    • Magnetic mount holds WHP1 to plenum for hands-free operation.
    • Temp range: 32° to 140°F (0 to 60°C),
    • Relative Humidity: 0 to 100%
    • Wireless distance of 150ft (50m) pending environment.
    • Requires FREE App “UEI HUB”.
    • iOS and Android compatible App
  • Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    MondayThursday
    8am7:45pm
    Friday
    9am7:45pm
    SaturdaySunday
    9am5:45pm


    You May Also Need

    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy