Apply to be a TradeMaster!
Main product image of 600V AC/DC Digital Insulation Resistance Tester
Magnifying glass
Hover image to zoom

600V AC/DC Digital Insulation Resistance Tester

SKU:
IRT803
Rating:
(0)
Q&A:
(0)
600V AC/DC Digital Insulation Resistance Tester
Magnifying glass
Hover image to zoom
$105.00 each
In Stock
In Stock
Get 50 Fri, Oct 9 - Mon, Oct 12
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
600V

Description

–
Functions:

  • 600V AC/DC
  • Resistance: 20.00 to 20.0K
  • Earth-bond resistance
  • Compare reading function
  • Pi/DAR test
  • A-hold/ Hold
  • Lock reading
  • Rotary dial selector
  • Protective rubber boot
  • Kick stand
  • Auto power off
  • Backlit display
  • Test lead holders
  • WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca


Product Includes:

  • Silicone test leads w/ alligator clips (red and black) (ATL57)
  • Insulation test probe w/ alligator clips (red & black)
  • Batteries
  • Manual
  • Soft carrying case

Specs

–
Product Type:

Resistence Tester

Voltage:

600V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy