Apply to be a TradeMaster!
Main product image of Flue Gas Analyzer w/ Options for up to 7 Gas Measurements
Magnifying glass
Hover image to zoom

Flue Gas Analyzer w/ Options for up to 7 Gas Measurements

SKU:
KANE958
Rating:
(0)
Q&A:
(0)
Flue Gas Analyzer w/ Options for up to 7 Gas Measurements
Magnifying glass
Hover image to zoom
$2,186.45 each
In Stock
In Stock
Get 50 Mon, Oct 12 - Tue, Oct 13
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Temp (F)
180°F Max Temp

Description

–

KANE958 analyzers offer several options to custom equipped it to your individual needs. Due to the customization, you can order this analyzer using the following step-by-step guide. Sensors are installed at our ISO certified lab in Indianapolis, IN.


Includes

  • Manual (Eng): Yes (202212)
  • Batteries: Rechargeable 3 (AA)
  • Pouch/Cases: AC550 (Backpack)
  • Flue probe: CP2T
  • USB cable: AACA5
  • Inlet tube/probe connector: SM11103 (2), SM11105 (2)
  • Particle filter: 17631
  • Pressure tubing: Yes

Features

  • Backed by UEi Service
  • Up to 10-Year warranty with annual recertification
  • LINK wireless to optional probes (See back for optional probes)
  • NOx filtered & H2 Compensated CO sensor (10,000ppm range)
  • Over-range protection pump
  • Low Flow Detection to protect reading accuracy
  • 6 line backlit display
  • Protective water trap
  • Wireless connection to a Free Printer App (iOS® and Android Compatible
  • 45 memory positions
  • Protective Boot with built-in magnet
  • 8 pre-programmed fuels

Specs

–
Product Type:

Flue Box

Max Temp (F):

180°F

Battery Type:

AA

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy