Apply to be a TradeMaster!
Main product image of Commercial/Industrial Combustion Analyzer w/ O2/CO Sensors and Printer
Magnifying glass
Hover image to zoom

Commercial/Industrial Combustion Analyzer w/ O2/CO Sensors and Printer

SKU:
KANE958KIT
Rating:
(0)
Q&A:
(0)
Commercial/Industrial Combustion Analyzer w/ O2/CO Sensors and Printer
Magnifying glass
Hover image to zoom
$2,463.16 each
In Stock
In Stock
Get 1 Tue, Aug 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Max Temp (F)
180°F Max Temp

Description

The KANE 958 is a commercial and industrial combustion analyzer available in a variety of configurations. The KANE 958 has eight pre-programmed fuels (Natural Gas, LPG, Light Oil, Bio Gas, Coke, Wood, Heavy Oil, Coal) and can run for up to eight hours with continuous use with the pump running.

Includes
  • Combustion analyzer with O2 and CO sensors
  • Printer
  • CP2T flue probe
  • Rechargeable Batteries, 3 (AA)
  • USB Charging Cable (AACA5)
  • Pressure Tubing
  • Inlet Connectors Red, 2 (SM11105)
  • Inlet Connectors Black, 2 (SM11103)
  • Particle Filter, Spare (17631)
  • Water trap plug replacement (CM11667/2)
  • UEi Tool Backpack (AC550)
Features
  • This configuration includes O2 and CO (10,000ppm) sensors and a printer
  • Several configurations available – see below for details
  • Measures: O2, CO, inlet temperature, flue temperature, differential pressure/ draft
  • Calculates: efficiency, CO2, net temperature differential, losses, excess air, CO/CO2 ratio, high level concentration CO
  • DMM style user interface with 6 line backlit display

Specs

Product Type:

Sensor

Max Temp (F):

180°F

Battery Type:

AA

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy