Apply to be a TradeMaster!
Main product image of KANE988NN2 Flue Gas Analyzer w/ NO & NO2 Sensors for Dual Gas Detection
Magnifying glass
Hover image to zoom

KANE988NN2 Flue Gas Analyzer w/ NO & NO2 Sensors for Dual Gas Detection

SKU:
KANE988NN2
Rating:
(0)
Q&A:
(0)
KANE988NN2 Flue Gas Analyzer w/ NO & NO2 Sensors for Dual Gas Detection
Magnifying glass
Hover image to zoom
$4,908.16 each
In Stock
In Stock
Get 2 Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Features:
  • 2,200 Memory Positions
  • Built-in Magnet
  • Large Graphic Display
  • Low Flow Detection
  • LINK Capability to Wireless Probes
  • Specs

    –
    Product Type:

    Analyzer

    Battery Life:

    6 Hours

    Oxygen:

    0 to 21%

    Carbon Monoxide:

    0 to 10,000 ppm

    Excess Air:

    0 to 119.9%

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy