Apply to be a TradeMaster!
Main product image of PDT660, Folding Digital Pocket Thermometer
Magnifying glass
Hover image to zoom

PDT660, Folding Digital Pocket Thermometer

SKU:
PDT660
Rating:
(0)
Q&A:
(0)
PDT660, Folding Digital Pocket Thermometer
Magnifying glass
Hover image to zoom
$41.23 each
In Stock
In Stock
Get 12 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Temperature Range (F)
-58°F to 572°F

Description

–
The PDT660 is a versatile Folding Pocket Thermometer featuring an extended temperature range, built-in magnetic mount and a large easy-to-read display. The PDT660 provides reliable and accurate measurements in demanding environments. They are perfect for HVAC, refrigeration and food service areas, or anywhere temperature monitoring is critical. And is NSF certified.

Features:
  • Backlit Display
  • Folding temperature probe
  • Reads open or closed
  • Min/Max
  • Auto power off
  • 1-Year limited warranty
  • Includes: Battery (CR2032)

Specs

–
Product Type:

Digital Pocket Thermometer

Temperature Range (F):

-58°F to 572°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy