Apply to be a TradeMaster!
Main product image of RLD15B, Refrigerant Leak Detector with Solid Electrolyte Sensor
Magnifying glass
Hover image to zoom

RLD15B, Refrigerant Leak Detector with Solid Electrolyte Sensor

SKU:
RLD15B
Rating:
(0)
Q&A:
(0)
RLD15B, Refrigerant Leak Detector with Solid Electrolyte Sensor
Magnifying glass
Hover image to zoom
$363.99 each
In Stock
In Stock
Get 3 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
2 Year Limited Warranty

Description

–
Ensuring system is installed and setup properly Verifying that system connection seals are still working and not wearing down Finding leaks is the first step in preventing costly damage Confirm that local and state level laws and guidelines are being met.

Features:
  • Detects industry standard refrigerants including, but not limited to: HFC, R-134A, R-410A, R-404A, R-407C & R-507 (R-134A, R-410A sensitivity = 0.05 oz/yr) sensitivity = 0.05 oz/yr)
  • Hydrocarbon Blends: HC-12a, OZ-12a
  • Solid electrolyte semiconductor sensor
  • Digital numeric leak size indicator
  • 3 Sensitivity levels
  • Visual LED leak alarm
  • Automatic calibration & ambient level reset
  • Splash resistant
  • Worklight
  • 2-Year limited warranty

Specs

–
Product Type:

Leak Detector

Batteries Included:

4

Battery Type:

AA

Probe Length:

17"

Operating Temp Range:

-24° to 125°F

Battery Life:

4-6 Hours

Display:

Digital

Refrigerant Detected:

R-404A

R-410A

R-507

HFC

R-407C

R-134A

Warranty:

2 Year Limited

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy