Apply to be a TradeMaster!
Main product image of TACH2, Contact & Non-Contact Tachometer
Magnifying glass
Hover image to zoom

TACH2, Contact & Non-Contact Tachometer

SKU:
TACH2
Rating:
(0)
Q&A:
(2)
TACH2, Contact & Non-Contact Tachometer
Magnifying glass
Hover image to zoom
TACH2 has been discontinued
Discontinued October 7, 2021
This product was discontinued by the manufacturer.

Description

–
The TACH2 includes both a non-contact photo tachometer, and a contact tachometer that can also measure surface velocity. Use the non-contact mode on fans motors, or pulleys, or use the contact on motor shafts. The contact wheel can also measure sufrace speed on conveyors or other similar applications.

Features:
  • Dual measurement modes, contact or non-contact
  • Data hold
  • Auto power off after 20 minutes inactivity
  • Low battery indicator
  • Selectable velocity units (contact mode only)
  • 1 Year limited warranty

Specs

–
Product Type:

Tachometer

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: Does this product come with the reflective tape for non contact use and where do you get this tape if not. (special tape)

Asked by none 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, TACH2 includes the reflective tape for non-contact use.

Was this review helpful to you?

Q: How does the unit work with the tape, how much tape do you use? Is it better to place the tape near the outside edge or near the center?

Asked by Alan 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The reflective tape is used for speed measurement. Attach the reflective tape to the surface of the rotating object. Hold the meter towards the rotating object, with the receiving sensor perpendicular to the reflective tape. Hold the meter at a distance of 2 to 12 inches from the rotating object for accurate readings.

Was this review helpful to you?