Apply to be a TradeMaster!
Main product image of UTL33T, Digital Multimeter with Temperature
Magnifying glass
Hover image to zoom

UTL33T, Digital Multimeter with Temperature

SKU:
UTL33T
Rating:
(0)
Q&A:
(0)
UTL33T, Digital Multimeter with Temperature
Magnifying glass
Hover image to zoom
UTL33T has been discontinued
Discontinued June 12, 2019
This product was discontinued by the manufacturer.
Direct Replacement:
1000V Digital Multimeter
SKU:DM505
(0)
VIEW REPLACEMENT
VIEW REPLACEMENT

Description

–
The UTL33T offers a wide variety of user-friendly features and functions needed to help technicians successfully troubleshoot, repair and verify appliance operation, and its advanced design makes using this meter even easier than its “less capable” competition.

Features:
  • AC Voltage 200V/600V
  • DC Voltage 200mV/2V/20V/200V/600V
  • DC current 200µA/2mA/20mA/200mA/10A
  • Temperature -4?~1832?F
  • Resistance 200?/2k?/20k?/200k?/200m?
  • Audible continuity
  • Data hold
  • Impact resistant boot with a tilt stand
  • Compact pocket-design fits easily in tight spaces
  • One year limited warranty

Specs

–
Product Type:

Multimeter

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm