Apply to be a TradeMaster!
Main product image of 1/3 Ton Process Water Mini Chiller (115V, 1 PH)
Magnifying glass
Hover image to zoom

1/3 Ton Process Water Mini Chiller (115V, 1 PH)

Brand:
N/A
SKU:
8000-UNITROL
Rating:
(0)
Q&A:
(0)
1/3 Ton Process Water Mini Chiller (115V, 1 PH)
Magnifying glass
Hover image to zoom
We no longer carry 8000-UNITROL
Unavailable since October 30, 2018

Product Highlights

Product Highlight: BTU
4000
Product Highlight: Ton
1/3
Product Highlight: Voltage
115V
Product Highlight: Amperage
16 Amps
Product Highlight: Max Flow (GPM)
3 MAX GPM
Product Highlight: Capacity (Gallons)
2 Gallons

Description

Process Water Chiller for:
  • Spot Welders
  • MIG / TIG Welders
  • Water Jet Machines
  • Plastic Molders
  • Hydraulic
  • Food Safety
  • Medical Equipment
  • Induction Heating
  • Laser Systems
  • Industrial Processes
Unitrol has since 1971 only manufactured "AUTOMOTIVE GRADE" chillers which come complete with features that are extra cost or not available on their line of "commercial grade" chillers. And yet the cost to you is about the same. And when you add the cost they charge as options for these features, Unitrol comes out at a lower cost.

These features are supplied at no extra cost to handle continuous operation at full capacity under the harshest of industrial conditions. These features, supplied standard with all Unitrol chillers, can save upwards of $1,700.00 in cost over other chillers.
  • LOW WATER FLOW SAFETY SWITCH to protect refrigeration components stops the compressor if a fault occurs that could freeze the system. This is about a $300.00 option on other chillers but standard on Unitrol chillers.
  • BACKFLOW PROTECTION: to prevent water overflow in tank when system is shut off. Kit includes zero pressure water solenoid valve, and check valve. Supplied on 5-ton or larger chillers. This is a $300.00 - $400.00 option on other chillers. They are standard on all Unitrol chillers 5 tons and larger.
  • STAINLESS STEEL BRAZE PLATE EVAPORATOR, mounted outside of water tank. Our outside stainless steel evaporator produces the maximum cooling efficiency possible to get more than the “nominal” rating out of our chillers at all flow rates. Many other companies put a finned evaporator coil inside their tank.
    • This is a major service problem because service or inspection of the coil requires removal of the water tank.
    • A coil inside the tank has low water flow across the fins to cause clogging that continues to lower efficiency and ability to cool the water.
  • SELF-CLEANING EVAPORATOR: Because of the high flow rate through our outside evaporator, the Unitrol system is self-cleaning. Since water flow across the evaporator coils inside other brand chillers tanks is not uniform, chiller efficiency at low to medium flow rates is poor, and the fins on the in-tank evaporators have to be periodically cleaned.
  • STAINLESS STEEL WATER PUMPS. This increases pump efficiency and eliminates corrosion found in other types of pumps.
  • LOW WATER-FLOW BYPASS VALVE to allow use of chiller at any external water flow level and still prevent water freezing in the evaporator. This recent addition to our chillers allows outside flow to be 0 – maximum without effecting chiller operation. The bypass will always keep a balanced flow through the evaporator and not deadhead the water pump (saves seals). This is a $120.00 option on many other brand chillers but standard on Unitrol chillers.
  • SEAMLESS NON-METALLIC WATER TANKS with non-metallic and brass fittings. We have found these tanks to be 100% without leaks since the first chiller in 1971.
  • RETURN WATER FILTER/STRAINER with live flush valve prevents contaminants from reducing the efficiency of the cooling evaporator and also prolongs the life of the water pump. This option can cost $175.00 on other brand chiller but standard on Unitrol chillers.
  • AIR INTAKE FILTER, washable. This is not available on most commercial chillers. We feel that a chiller operating in typical factory conditions should have the ability to trap dirt and oils on a filter and not on the condenser coils. Because of this standard air intake filter system, our chillers do not require periodic flushing and chemical cleaning of the evaporator coils. This feature can cost $250.00 or more on commercial chillers and is standard on Unitrol chillers.
  • SERVICE "HOT" ability. All inspection and adjustments can be done with all outside panels removed. This is required for automotive chillers since they do not want to take a line down while doing inspection or minor repair (hose leaks, etc.) on a chiller. You cannot do this on most commercial chillers since removing the panels on an operating chiller will run the pressure to the high limit and turn the compressor off.
  • ELECTRONIC DIGITAL CONTROLLER. Single stage for 10-ton and smaller chillers, dual and triple staged for 15-ton or larger chillers for maximum efficiency. This is a $100.00 option for other manufacturers on smaller chillers.
  • NON-FERRIS FITTINGS on all water passage fittings to prevent internal rust accumulation and allow use of the chiller on a wide variety of fluids.

Specs

Product Type:

Chiller

BTU:

4000

Ton:

1/3

Voltage:

115V

Phase:

1

Amperage:

16

Max Flow (GPM):

3

Capacity (Gallons):

2

Auto Water Refill System:

No

Length (Inches):

16"

Width (Inches):

26"

Height (Inches):

20"

Weight (lbs):

150 lbs

Connection Size:

1/4"

Connection Type:

Threaded

Material:

Stainless Steel

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm