Apply to be a TradeMaster!

Uponor AquaPEX Pipe

Help Face
Need a little help?
Search Tips
  • Make sure all words are spelled correctly
  • Try different keywords (i.e., pex fittings, control valves)
  • Broaden your search
  • Call us with any questions 1-888-757-4774
Still can't find what you're looking for? 
Let us know
.
Resources
FAQs, Manuals & Videos
Videos
Articles
More About Uponor AquaPEX Pipe

Uponor AquaPEX Pipe is a cross-linked polyethylene, or PEX-a, tubing product used for domestic hot and cold water distribution in residential and light commercial buildings. The pipe is manufactured using the Engel method of cross-linking and is available in sizes from 1/4 inch to 3 inch in coils, plus straight lengths from 1/2 inch to 3 inch. AquaPEX comes in white with optional red or blue print markings for line identification, though the red and blue print versions are not approved for use in AquaSAFE fire sprinkler systems. Plumbers choose AquaPEX for its flexibility, which lets a single run snake through wall cavities and around obstacles with fewer fittings than rigid pipe. Because the tubing resists the mineral scale buildup and pinhole corrosion that can affect copper piping over time, it holds up well in long-term potable water and hydronic distribution systems where no ferrous components are present.

Subcategories

  • Straight Lengths: Straight lengths of AquaPEX ship in rigid 20 foot sections and are available from 1/2 inch to 3 inch in diameter. Plumbers use straight lengths for exposed runs, mechanical rooms, and larger diameter trunk lines where the extra rigidity helps keep a run straight along a wall or ceiling. The larger size range makes straight lengths the standard option for main distribution lines feeding smaller branch coils throughout a building. Straight sections are easier to support and strap in long runs than coiled tubing of the same diameter.
  • Coils: Coils of AquaPEX are available in sizes from 1/4 inch up to 3 inch and come wound for easy handling on residential and light commercial jobs. Installers use coiled tubing for branch lines that need to route through wall cavities, floor joists, or tight spaces where a flexible run beats a rigid pipe and multiple fittings. The smaller diameter range, starting at 1/4 inch, covers individual fixture supply lines in a home-run plumbing layout. Coiled tubing reduces the number of joints in a run, which cuts down on potential leak points behind a finished wall.
  • White AquaPEX: White AquaPEX is the base color for the product line and works for both hot and cold water distribution without a color-coded print marking. Plumbers use white tubing where local code or job specifications do not require color coding for line identification. The neutral finish also fits AquaSAFE residential fire sprinkler systems, since the print colors on red and blue AquaPEX are not approved for that application. White tubing gives a contractor a single stock item that works across hot, cold, and fire sprinkler runs on the same job.
  • Red and Blue Print AquaPEX: Red and blue print AquaPEX carries color-coded print markings on white tubing to identify supply lines during rough-in and inspection. Plumbers use the print coloring to visually separate hot and cold supply runs in a mechanical room or manifold system with multiple lines. The base tubing is the same white AquaPEX material with an added print marking rather than a different pipe compound. Because the print coloring is not approved for AquaSAFE fire sprinkler systems, jobs that combine domestic water and fire sprinkler runs typically use plain white tubing for the sprinkler portion.

Buying Guide

Start with the run type. Long, straight mechanical room runs and main trunk lines usually call for rigid 20 foot straight lengths in 1/2 inch to 3 inch sizes, while branch lines running through wall cavities or floor joists are easier to fish with flexible coiled tubing, available down to 1/4 inch for individual fixture supplies.

Next, decide whether color coding matters for the job. Uponor AquaPEX Pipe ships in plain white or with red and blue print markings that help identify hot and cold lines at a glance during rough-in and final inspection. Jobs with a straightforward layout or a small crew might not need the color coding, while larger commercial jobs with multiple trades on site often benefit from the faster visual identification color-coded tubing provides.

Also check whether the job includes a residential fire sprinkler system. AquaSAFE fire sprinkler applications require plain white AquaPEX, since the red and blue print markings are not approved for that use. Combining domestic water and fire sprinkler runs on the same job usually means stocking both plain white tubing for the sprinkler system and either white or colored tubing for domestic supply, depending on preference.

Finally, match fitting and connection method to the tubing size and application, since larger trunk lines and smaller branch runs often use different connection hardware. Confirming pipe size, color, and application requirements before ordering keeps the rough-in moving without a mid-job supply run for the wrong diameter or color.

Frequently Asked Questions

What is Uponor AquaPEX Pipe made of?

Uponor AquaPEX Pipe is made of cross-linked polyethylene, known as PEX-a, manufactured using the Engel method of cross-linking. The flexible tubing is used for domestic hot and cold water distribution as well as hydronic heating applications without ferrous components. PEX-a construction gives the tubing flexibility that rigid copper or PVC pipe does not offer.

What sizes does Uponor AquaPEX Pipe come in?

Uponor AquaPEX Pipe is available in coils from 1/4 inch to 3 inch and in straight 20 foot lengths from 1/2 inch to 3 inch. Coils suit smaller branch lines routed through wall cavities, while straight lengths work better for larger trunk lines and exposed mechanical room runs. The size range covers everything from individual fixture supply lines to main distribution piping.

Can Uponor AquaPEX Pipe be used for fire sprinkler systems?

Uponor AquaPEX Pipe can be used in AquaSAFE residential fire sprinkler systems, but only in plain white tubing without red or blue print markings. The colored print versions are not approved for fire sprinkler applications. Jobs combining domestic water and fire sprinkler runs typically use white tubing for the sprinkler portion of the system.

What is the difference between white and colored AquaPEX?

White AquaPEX is the base color and works for hot water, cold water, and fire sprinkler applications, while red and blue print versions add color-coded markings on white tubing to help identify supply lines. Plumbers use the print coloring to speed up line identification during rough-in and inspection. Only plain white AquaPEX is approved for AquaSAFE fire sprinkler systems.

Is Uponor AquaPEX Pipe suitable for hydronic heating systems?

Uponor AquaPEX Pipe is suitable for hydronic heating and cooling applications as long as the system contains no ferrous, or corrodible metal, components. The PEX-a construction resists the corrosion and scale buildup that can affect metal piping in a closed hydronic loop over time. Checking the full system for ferrous components before specifying AquaPEX helps avoid a compatibility issue later.