Apply to be a TradeMaster!
Main product image of Ecoflex Straight Insulation Kit with 5.5", 6.9", and 7.9" Jacket
Magnifying glass
Hover image to zoom

Ecoflex Straight Insulation Kit with 5.5", 6.9", and 7.9" Jacket

SKU:
1021992
Rating:
(0)
Q&A:
(0)
Ecoflex Straight Insulation Kit with 5.5", 6.9", and 7.9" Jacket
Magnifying glass
Hover image to zoom
$764.24 each
Backorder
Backorder
Get it Wed, Nov 4 - Thu, Dec 3
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–

Note: Uponor fittings and EPDM rubber end caps are required at all ends of the piping system to ensure system integrity.

All pre-insulated pipe systems insulation kits make insulated connections of single or twin-style Ecoflex pre-insulated pipe with a jacket size of 5.5", 6.9" and 7.9". The kits feature two shells, stainless-steel bolts, plastic pins and joint-sealing compound. .

Straight insulation kits make an insulated straight connection for single or twin-style Ecoflex pre-insulated pipe.

Specs

–
Type:

Insulation Kit