Apply to be a TradeMaster!
Main product image of Ecoflex 1"- 1-1/4" PEX EPDM Rubber End Cap with 5.5" Jacket
Magnifying glass
Hover image to zoom

Ecoflex 1"- 1-1/4" PEX EPDM Rubber End Cap with 5.5" Jacket

SKU:
5855513
Rating:
(0)
Q&A:
(0)
Ecoflex 1"- 1-1/4" PEX EPDM Rubber End Cap with 5.5" Jacket
Magnifying glass
Hover image to zoom
$88.88 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1", 1-1/4"
Product Highlight: Material
EPDM

Description

–
Note: Uponor requires end caps at all ends of the piping system to ensure insulation integrity

EPDM rubber end caps seal the exposed insulation between the jacket and service pipe after the pipe is cut to make a connection. Each end cap includes a stainless-steel clamp and an EPDM rubber O-ring.

Single EPDM rubber end caps are used with Ecoflex Thermal Single, Ecoflex Potable HDPE and Ecoflex Potable PEX Single

Specs

–
Product Type:

End Cap

Size:

1"

1-1/4"

Connection Method:

PEX

Material:

EPDM

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy