Apply to be a TradeMaster!
Main product image of 1-1/4" PEX-a Pipe Support
Magnifying glass
Hover image to zoom

1-1/4" PEX-a Pipe Support

SKU:
F7041250
Rating:
(0)
Q&A:
(0)
1-1/4" PEX-a Pipe Support
Magnifying glass
Hover image to zoom
F7041250 has been discontinued
Discontinued January 27, 2014
This product has been discontinued.

Product Highlights

Product Highlight: Length (Feet)
9' Length
Product Highlight: Size
1-1/4"
Product Highlight: Material
Galvanized Steel

Description

PEX-a Pipe Support is a non-combustible, self-gripping, galvanized-steel channel for crosslinked polyethylene (PEX-a) pipe. It provides continuous, uninterrupted support of PEX-a pipe, allowing hanger placement similar to that of metallic pipe. Use PEX-a Pipe Support in conjunction with un-insulated Uponor AquaPEX or Wirsbo hePEX PEX-a pipe in ASTM E84 plenum applications. The PEX-a pipe with pipe support can be insulated with typical CTS (copper tube size) pipe insulation. PEX-a Pipe Support is offered in 9-foot lengths.

Specs

Length (Feet):

9'

Size:

1-1/4"

Product Type:

Pipe Support

Material:

Galvanized Steel

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm