Apply to be a TradeMaster!
Main product image of LF Flat Concealed Horizontal Sidewall Sprinkler, 165&deg,F, 4.0 K-factor
Magnifying glass
Hover image to zoom

LF Flat Concealed Horizontal Sidewall Sprinkler, 165°,F, 4.0 K-factor

SKU:
LF74000HS
Rating:
(0)
Q&A:
(0)
LF Flat Concealed Horizontal Sidewall Sprinkler, 165&deg,F, 4.0 K-factor
Magnifying glass
Hover image to zoom
$155.50 each
Backorder
Backorder
Get it Wed, Dec 2 - Tue, Jan 5
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Temp (F)
165°F Max Temp
Product Highlight: Lead Free
Yes
Product Highlight: Warranty
1 Year Warranty

Description

–
Sprinklers are NSF- and UL-approved for combined plumbing and fire sprinkler systems and are also NSF Annex G compliant.

Note: Escutcheons and Concealed Cover Plates sold separately. Do not store sprinkler assemblies where the ambient temperature will exceed 100°F (38°C). Uponor Sprinkler Wrenches (Q7500400, Q7500410 and Q7500430) are required to assemble sprinkler and adapter.

Specs

–
Type:

Concealed

Product Type:

Sprinkler Head

Max Temp (F):

165°F

Nominal K Factor:

4.0

Lead Free:

Yes

Warranty:

1 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy