Apply to be a TradeMaster!
Main product image of Recessed Horizontal Sidewall Sprinkler, 155°F, 4.2 K-Factor, White
Magnifying glass
Hover image to zoom

Recessed Horizontal Sidewall Sprinkler, 155°F, 4.2 K-Factor, White

SKU:
LF74300HW
Rating:
(0)
Q&A:
(0)
Recessed Horizontal Sidewall Sprinkler, 155°F, 4.2 K-Factor, White
Magnifying glass
Hover image to zoom
$65.98 each
Backorder
Backorder
Get it Wed, Dec 2 - Tue, Jan 5
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Max Temp (F)
155°F Max Temp
Product Highlight: Lead Free
Yes
Product Highlight: Warranty
1 Year Warranty

Description

–
Uponor is expanding its offering of lead-free* residential fire sprinklers to include pendent, horizontal sidewall and flat concealed horizontal sidewall sprinklers. Sprinklers are NSF- and UL-approved for combined plumbing and fire sprinkler systems and are also NSF Annex G compliant.

Specs

–
Type:

Horizontal Sidewall

Nominal K Factor:

4.2

Product Type:

Sprinkler Head

Color:

White

Max Temp (F):

155°F

Lead Free:

Yes

Warranty:

1 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy