Apply to be a TradeMaster!
Main product image of Recessed Pendent Sprinkler, 175°F, 4.9 K-Factor, White (Lead Free)
Magnifying glass
Hover image to zoom

Recessed Pendent Sprinkler, 175°F, 4.9 K-Factor, White (Lead Free)

SKU:
LF74901WH
Rating:
(0)
Q&A:
(0)
Recessed Pendent Sprinkler, 175°F, 4.9 K-Factor, White (Lead Free)
Magnifying glass
Hover image to zoom
$48.73 each
In Stock
In Stock
Get 7 Tue, Nov 3
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Temp (F)
175°F Max Temp
Product Highlight: Finish
White
Product Highlight: Lead Free
Yes

Description

–
Recessed Pendent Sprinkler, 175°F, 4.9 K-Factor, White (Lead Free)

Specs

–
Type:

Pendent

Product Type:

Sprinkler Head

Max Temp (F):

175°F

Nominal K Factor:

4.9

Finish:

White

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy