Apply to be a TradeMaster!
Main product image of LF RC-RES (205&deg,F) Flat Concealed Sprinkler w/ White Cover Plate
Magnifying glass
Hover image to zoom

LF RC-RES (205°,F) Flat Concealed Sprinkler w/ White Cover Plate

SKU:
LF74971FW
Rating:
(0)
Q&A:
(0)
LF RC-RES (205&deg,F) Flat Concealed Sprinkler w/ White Cover Plate
Magnifying glass
Hover image to zoom
$95.44 each
In Stock
In Stock
Get 10 Thu, Oct 8
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Lead Free
Yes
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Max Temp (F)
205°F Max Temp

Description

–
The Flat Concealed Sprinkler threads onto Uponor's Fire Sprinkler Adapter Fitting. All sprinklers come complete with a plastic protective cap and cup. Sprinklers are NSF- and UL-approved for combined plumbing and fire sprinkler systems. Sprinklers designated LF are also NSF Annex G compliant.

NOTE: Use 205°F sprinklers where the maximum ambient ceiling temperatures are between 101°F and 150°F. Sprinkler wrench required to assemble sprinkler adapter.

Specs

–
Type:

Concealed

Product Type:

Sprinkler Head

Nominal K Factor:

4.9

Color:

White

Lead Free:

Yes

Warranty:

1 Year

Max Temp (F):

205°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy