Apply to be a TradeMaster!
Main product image of 208/230V Motor, 1/15 HP, 1600 RPM, 102000045
Magnifying glass
Hover image to zoom

208/230V Motor, 1/15 HP, 1600 RPM, 102000045

SKU:
102000045
Rating:
(0)
Q&A:
(0)
208/230V Motor, 1/15 HP, 1600 RPM, 102000045
Magnifying glass
Hover image to zoom
$247.26 each
In Stock
In Stock
Get 2 Tomorrow, Oct 2
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208/230V
Product Highlight: RPM
1600 RPM
Product Highlight: Horse Power
1/15 HP
Product Highlight: Mount
Stud

Description

–
Replacement Motor:
  • 208/230V
  • 1/15 HP
  • 1600 RPM
  • Single Phase
  • 2-Speed
  • 3-3/8" Frame
  • ODP Enclosure
  • 2" x 3/4 Shaft
  • Stud Mount

Specs

–
Product Type:

Replacement Motor

Boiler Part

Voltage:

208/230V

Horse Power:

1/15

RPM:

1600

Phase:

1

Speeds:

2

Frame Size:

3-3/8"

Enclosure Type:

Open Drip Proof

Shaft Size:

2" x 3/4"

Mount:

Stud

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy