Apply to be a TradeMaster!
Main product image of 1/2" x 3/4" Gas Valve, 3.5" WC (24v), 14662058
Magnifying glass
Hover image to zoom

1/2" x 3/4" Gas Valve, 3.5" WC (24v), 14662058

SKU:
14662058
Rating:
(2)
Q&A:
(0)
1/2" x 3/4" Gas Valve, 3.5" WC (24v), 14662058
Magnifying glass
Hover image to zoom
$164.91 each
In Stock
In Stock
Get 12 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
1/2" x 3/4" Connection

Description

–
1/2" x 3/4" Gas Valve, 3.5" WC (24v)

Specs

–
Connection Size:

1/2" x 3/4"

Water Column ("WC):

3.5"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

oem

oem
al
buf. ny
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

The gas valve replacement worked out fine Product arrived as described.
Jack
Bronx, NY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy