Apply to be a TradeMaster!
Main product image of Inducer Assembly, 120V, 3400 RPM, 2272158
Magnifying glass
Hover image to zoom

Inducer Assembly, 120V, 3400 RPM, 2272158

SKU:
2272158
Rating:
(9)
Q&A:
(0)
Inducer Assembly, 120V, 3400 RPM, 2272158
Magnifying glass
Hover image to zoom
$445.12 each
In Stock
In Stock
Get 9 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: RPM
3400 RPM

Description

–
Inducer Assembly, 120V, 3400 RPM

Specs

–
Voltage:

120v

RPM:

3400

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Mon

Product Reviews

5 out of 9 reviews
100% would recommend this product
5
out of 9 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-9 of 9 reviews

I would buy this again

Fits good works good.
JA
Youngstown, Ohio
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect fit... would buy again if needed

fit perfect... easy hook up. Completed job in about 30 minutes
RB
MN
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great product, great customer service

Customer service helped me find the correct replacement part, it came quickly and was easy to install - following the included instructions.
Wrench
Wisconsin
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would purchase again!

Old inducer blew out at 4:00 AM and no heat. I could not find the original inducer but found this model meets the spec's when it arrived, I found it to be the exact replacement and now boiler works perfect.
Gary
Milwaukee, Wi
5 years ago
Was this review helpful to you?

I would buy this product again

The right part I installed it myself, just swap rapid delivery awesome love this company good heat in my house now
Desdes
Pittsburgh, PA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Best price that I could find!

Works great! It saved Christmas!
Mike
Fairfield, CT
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product, each to install.

It worked well and was easy to install. My old one was getting noisy and this one is quiet. The instructions were good and the ordering, shipping time and customer service was excellent.
Charles
MI
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product! Supply house is smoky wonderful!

From start to finish we had help around every corner! Supply House made sure I was ordering the right part I needed and the directions supplied were helpful and easy to follow! Works perfectly! Would order again, Will order again from Supply House when i need parts in the future!
BQ
Illinois
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

The directions were great and the installation was easy. the motor is much quieter than the bad one we took out.
Norm
Randolph, NY
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy