Apply to be a TradeMaster!
Main product image of Draft Inducer Kit (115V, 3350 RPM), 550002628
Magnifying glass
Hover image to zoom

Draft Inducer Kit (115V, 3350 RPM), 550002628

SKU:
550002628
Rating:
(0)
Q&A:
(0)
Draft Inducer Kit (115V, 3350 RPM), 550002628
Magnifying glass
Hover image to zoom
$524.18 each
In Stock
In Stock
Get 4 Tue, Oct 13
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V

Description

–
Draft Inducer Kit (115V, 3350 RPM)

Specs

–
Product Type:

Draft Inducer

Type:

Kit

Voltage:

115V

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy