Apply to be a TradeMaster!
Main product image of Hibiscus Matte Stone 16" x 16" x 5" Square Vessel Bathroom Sink (Modern White)
Magnifying glass
Hover image to zoom

Hibiscus Matte Stone 16" x 16" x 5" Square Vessel Bathroom Sink (Modern White)

Brand:
VIGO
SKU:
VG04004
Rating:
(0)
Q&A:
(0)
Hibiscus Matte Stone 16" x 16" x 5" Square Vessel Bathroom Sink (Modern White)
Magnifying glass
Hover image to zoom
$159.90 each
Backorder
Backorder
Get it Fri, Dec 18 - Thu, Jan 21
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Matte stone
Product Highlight: Installation Type
Vessel Sink
Product Highlight: Finish
Matte White

Description

–
Bring a touch of modern sophistication to your bathroom with the VIGO 16 in. Elan Hibiscus Square Matte Stone Sink. Combining sleek design with unmatched functionality, this vessel sink features a matte white finish that adds a smooth, contemporary flair, effortlessly complementing styles from minimalist to traditional. Constructed from durable MatteStone, it is highly resistant to scratches and stains, ensuring easy upkeep and lasting beauty. Designed to sit atop the counter, it creates a bold focal point while allowing flexible placement to suit various countertop materials and bathroom layouts. The sink's seamless construction, crisp angles, and smooth surface enhance both its stylish appeal and hygiene by preventing water and soap residue buildup. Whether you're renovating or building from scratch, this sink offers the perfect balance of elegance and practicality to elevate your space.
  • MATTE STONE: This elegant 16 in. square vessel bathroom sink features a sleek matte white finish and is crafted from high-quality SolidCore composite material. Offering a luxurious, durable, and contemporary design, it adds sophistication and timeless style to any modern bathroom.
  • EASY SINK SETUP: With a design focused on simplicity and convenience, this sink integrates seamlessly with your existing plumbing system, requiring no modifications or special tools for a smooth and hassle-free installation process.
  • ENHANCED DURABILITY: Designed with the robust, proprietary MatteStone composite, this bathroom sink provides remarkable durability and exceptional resistance to scratches, stains, and everyday wear, ensuring long-lasting performance and a pristine appearance.
  • LUXURIOUS FINISH: The matte white surface of the vessel sink adds timeless elegance to the bathroom, creating a high-end, modern look that beautifully enhances the overall luxury and refined sophistication of the space.
  • VERSATILITY: Effortlessly enhance your bathroom design by pairing this elegant vessel sink with countertops made of granite, marble, quartz, or wood, creating a cohesive, functional, and stylish aesthetic that elevates any space.
  • LIGHTWEIGHT DESIGN: Mattestone's lightweight composition ensures easy installation and reduces structural stress, all while maintaining durability and style. It outperforms heavier quartz, iron, and natural stone sinks in both practicality and ease of use.
  • STYLISH SHAPE: This sink features a contemporary square design with gently sloping sides, creating a sleek modern aesthetic that enhances any bathroom space. Its versatile style blends with a wide range of decor, from minimalist to transitional, making it perfect for modern upgrades.
  • ECO-FRIENDLY: Carefully crafted from sustainable materials and produced with eco-friendly manufacturing practices, this sink is an excellent choice for environmentally conscious homeowners looking to combine style, functionality, and a commitment to the planet.
  • LIMITED LIFETIME WARRANTY: VIGO offers a limited lifetime warranty on all vessel sinks, giving customers lasting peace of mind and confidence in quality. This warranty reflects VIGO's commitment to exceptional craftsmanship and reliability.
  • California Prop 65 WARNING WARNING: This product can expose you to chemicals including Lead and Lead Compounds, which are known to the State of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

Specs

–
Material:

Matte stone

Installation Type:

Vessel Sink

Finish:

Matte White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy