Shop Resideo Sale
Main product image of Wisteria Matte Stone 23" x 14" x 4" Oval Vessel Bathroom Sink (Modern White)
Magnifying glass
Hover image to zoom

Wisteria Matte Stone 23" x 14" x 4" Oval Vessel Bathroom Sink (Modern White)

Brand:
VIGO
SKU:
VG04011
Rating:
(0)
Q&A:
(0)
Wisteria Matte Stone 23" x 14" x 4" Oval Vessel Bathroom Sink (Modern White)
Magnifying glass
Hover image to zoom
$189.90 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Matte stone
Product Highlight: Finish
Matte White
Product Highlight: Installation Type
Vessel Sink

Description

–
Redefine your bathroom with the VIGO 23 in. Apollo Wisteria Oval Matte Stone Sink, a perfect combination of sleek design and lasting functionality. Its elegant, low-profile oval shape and smooth matte white finish serve as a striking focal point, effortlessly enhancing both traditional and modern decor. Built from durable MatteStone, this sink resists scratches and stains, maintaining its beauty and practicality for everyday use. The non-porous surface ensures easy cleaning, naturally inhibits bacterial growth, and promotes better hygiene. Designed to sit atop the counter, this vessel sink adds visual interest and pairs beautifully with a variety of countertop materials. Combining a spacious basin with timeless appeal, it's an excellent choice for homeowners seeking a stylish and durable upgrade that will transform their bathroom and stand the test of time.
  • MATTE STONE: This elegant 23 in. oval vessel bathroom sink features a sleek matte white finish and is crafted from high-quality SolidCore composite material. Offering a luxurious, durable, and contemporary design, it adds sophistication and timeless style to any modern bathroom.
  • EASY SINK SETUP: With a design focused on simplicity and convenience, this sink integrates seamlessly with your existing plumbing system, requiring no modifications or special tools for a smooth and hassle-free installation process.
  • ENHANCED DURABILITY: Designed with the robust, proprietary MatteStone composite, this bathroom sink provides remarkable durability and exceptional resistance to scratches, stains, and everyday wear, ensuring long-lasting performance and a pristine appearance.
  • LUXURIOUS FINISH: The matte white surface of the vessel sink adds timeless elegance to the bathroom, creating a high-end, modern look that beautifully enhances the overall luxury and refined sophistication of the space.
  • VERSATILITY: Effortlessly enhance your bathroom design by pairing this elegant vessel sink with countertops made of granite, marble, quartz, or wood, creating a cohesive, functional, and stylish aesthetic that elevates any space.
  • LIGHTWEIGHT DESIGN: Mattestone's lightweight composition ensures easy installation and reduces structural stress, all while maintaining durability and style. It outperforms heavier quartz, iron, and natural stone sinks in both practicality and ease of use.
  • STYLISH SHAPE: The sleek oval design, paired with a pristine matte white finish, creates a striking contemporary focal point that elevates the aesthetic appeal of your bathroom, making it a space of modern sophistication.
  • ECO-FRIENDLY: Carefully crafted from sustainable materials and produced with eco-friendly manufacturing practices, this sink is an excellent choice for environmentally conscious homeowners looking to combine style, functionality, and a commitment to the planet.
  • LIMITED LIFETIME WARRANTY: VIGO offers a limited lifetime warranty on all vessel sinks, giving customers lasting peace of mind and confidence in quality. This warranty reflects VIGO's commitment to exceptional craftsmanship and reliability.
  • California Prop 65 WARNING WARNING: This product can expose you to chemicals including Lead and Lead Compounds, which are known to the State of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

Specs

–
Finish:

Matte White

Material:

Matte stone

Installation Type:

Vessel Sink

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy