Shop Resideo Sale
Main product image of Peony Matte Stone 20" x 15" x 5" Vessel Bathroom Sink (Modern White)
Magnifying glass
Hover image to zoom

Peony Matte Stone 20" x 15" x 5" Vessel Bathroom Sink (Modern White)

Brand:
VIGO
SKU:
VG04012
Rating:
(0)
Q&A:
(0)
Peony Matte Stone 20" x 15" x 5" Vessel Bathroom Sink (Modern White)
Magnifying glass
Hover image to zoom
$194.90 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Matte stone
Product Highlight: Finish
Matte White
Product Highlight: Installation Type
Vessel Sink

Description

–
Bring modern elegance to your bathroom with the VIGO 20 in. Apollo Peony Asymmetrical Matte Stone Sink, designed to seamlessly blend style and functionality. Its smooth matte white finish and unique designer shape add a contemporary flair that enhances any bathroom decor, from minimalist to eclectic. The sink's clean lines and soft curves create a stunning focal point, while the spacious basin provides ample room for everyday use. Made from durable MatteStone, it resists scratches and stains, ensuring lasting beauty and minimal upkeep. The non-porous surface inhibits bacteria and mold growth, promoting a hygienic and easy-to-clean design. Compatible with most countertops, this versatile vessel sink adapts effortlessly to various layouts, offering creative freedom for renovations or new builds.
  • MATTE STONE: This elegant 20 in. asymmetrical vessel bathroom sink features a sleek matte white finish and is crafted from high-quality SolidCore composite material. Offering a luxurious, durable, and contemporary design, it adds sophistication and timeless style to any modern bathroom.
  • EASY SINK SETUP: With a design focused on simplicity and convenience, this sink integrates seamlessly with your existing plumbing system, requiring no modifications or special tools for a smooth and hassle-free installation process.
  • ENHANCED DURABILITY: Designed with the robust, proprietary MatteStone composite, this bathroom sink provides remarkable durability and exceptional resistance to scratches, stains, and everyday wear, ensuring long-lasting performance and a pristine appearance.
  • LUXURIOUS FINISH: The matte white surface of the vessel sink adds timeless elegance to the bathroom, creating a high-end, modern look that beautifully enhances the overall luxury and refined sophistication of the space.
  • VERSATILITY: Effortlessly enhance your bathroom design by pairing this elegant vessel sink with countertops made of granite, marble, quartz, or wood, creating a cohesive, functional, and stylish aesthetic that elevates any space.
  • LIGHTWEIGHT DESIGN: Mattestone's lightweight composition ensures easy installation and reduces structural stress, all while maintaining durability and style. It outperforms heavier quartz, iron, and natural stone sinks in both practicality and ease of use.
  • STYLISH SHAPE: Sleek and sculptural, this asymmetrical matte white vessel sink features a graceful, sail-like form that enhances contemporary aesthetics while making a bold statement, blending modern design with functionality.
  • ECO-FRIENDLY: Carefully crafted from sustainable materials and produced with eco-friendly manufacturing practices, this sink is an excellent choice for environmentally conscious homeowners looking to combine style, functionality, and a commitment to the planet.
  • LIMITED LIFETIME WARRANTY: VIGO offers a limited lifetime warranty on all vessel sinks, giving customers lasting peace of mind and confidence in quality. This warranty reflects VIGO's commitment to exceptional craftsmanship and reliability.
  • California Prop 65 WARNING WARNING: This product can expose you to chemicals including Lead and Lead Compounds, which are known to the State of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

Specs

–
Material:

Matte stone

Finish:

Matte White

Installation Type:

Vessel Sink

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy