Apply to be a TradeMaster!
Main product image of Montauk Matte Stone 15" x 15" x 5" Round Vessel Bathroom Sink (Modern White)
Magnifying glass
Hover image to zoom

Montauk Matte Stone 15" x 15" x 5" Round Vessel Bathroom Sink (Modern White)

Brand:
VIGO
SKU:
VG04017
Rating:
(0)
Q&A:
(0)
Montauk Matte Stone 15" x 15" x 5" Round Vessel Bathroom Sink (Modern White)
Magnifying glass
Hover image to zoom
$189.90 each
Backorder
Backorder
Get it Mon, Oct 12 - Mon, Nov 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Material
Matte stone
Product Highlight: Installation Type
Vessel Sink
Product Highlight: Finish
Matte White

Description

The VIGO Montauk vessel sink showcases a sleek, modern design that elevates any bathroom space. This round sink measures 15-in. L x 15-in. W x 5-in. H, making it a versatile choice for various countertop sizes. The matte white finish gives the sink a smooth, contemporary look that complements a wide range of bathroom styles. Crafted from durable MatteStoneTM, this vessel sink resists scratches and stains, ensuring long-lasting beauty and easy maintenance. The seamless construction not only enhances its visual appeal but also promotes better hygiene by eliminating crevices where dirt and bacteria can hide. The sink's simple yet elegant shape features a subtle curved interior, adding a touch of sophistication to its minimalist design. This VIGO sink is designed to sit atop the counter, creating a striking focal point in your bathroom. Its versatile style allows it to blend seamlessly with both modern and traditional decor, making it an excellent choice for bathroom remodels or new constructions. The premium quality and timeless design of this vessel sink offer both aesthetic appeal and practical functionality, ensuring it will remain a stylish and valuable addition to your bathroom for years to come.

  • Matte Stone TM: Elegant vessel bathroom sink with matte white finish, crafted from high-quality solidcore composite material, offering a luxurious, durable, and contemporary look for modern bathrooms.
  • EasySink SetupTM: Designed for hassle-free installation, this sink seamlessly integrates with your existing plumbing system without requiring any modifications or special tools.
  • DURABILITY: Crafted from robust proprietary MatteStoneTM composite, this bathroom sink provides outstanding durability and resistance to scratches, stains, and everyday wear.
  • HYGENIC: Non-porous surface prevents liquid absorption and inhibits bacteria and mold growth, making cleaning easier and maintaining a healthier bathroom environment.
  • LUXURIOUS FINISH: The matte white surface of the vessel sink adds elegance to the bathroom, creating a high-end, modern look that enhances the overall luxury of the space.
  • VERSATILITY: Effortlessly complement your bathroom design by pairing this bathroom vessel sink with countertops made of granite, marble, quartz, or wood, creating a cohesive and stylish aesthetic.
  • PERFECT FIT: This vessel sink is perfect for both small and large bathrooms, offering ample space for daily tasks without overwhelming your countertop.
  • EXTERIOR DIMENSIONS: 15-in. L x 15-in. W x 5-in. H, this vessel sink size balances functionality and space efficiency.
  • LIGHTWEIGHT DESIGN: Mattestone's lightweight composition offers effortless installation and reduced structural stress, while maintaining durability and style, surpassing the heavier quartz, iron, and natural stone sinks in practicality and ease of use.
  • STYLISH SHAPE: Modern round vessel sink in matte white features a sleek integrated semi-crescent shaped drain cover, elevating minimalist design with clean lines and smooth curves.
  • ECO-FRIENDLY: Crafted with sustainable materials and eco-conscious manufacturing practices, this sink is an ideal choice for environmentally conscious homeowners.
  • LIFETIME WARRANTY: VIGO extends a limited lifetime warranty to all its vessel sinks offering customers peace of mind and quality assurance.

Specs

Installation Type:

Vessel Sink

Finish:

Matte White

Material:

Matte stone

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy