Shop Resideo Sale
Main product image of Starr Matte Stone 15" x 15" x 5" Round Vessel Bathroom Sink (Modern White)
Magnifying glass
Hover image to zoom

Starr Matte Stone 15" x 15" x 5" Round Vessel Bathroom Sink (Modern White)

Brand:
VIGO
SKU:
VG04018
Rating:
(0)
Q&A:
(0)
Starr Matte Stone 15" x 15" x 5" Round Vessel Bathroom Sink (Modern White)
Magnifying glass
Hover image to zoom
$189.90 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Matte stone
Product Highlight: Installation Type
Vessel Sink
Product Highlight: Finish
Matte White

Description

–

The VIGO Starr vessel sink embodies modern elegance with its clean lines and minimalist design. This round sink measures 15-in. L x 15-in. W x 5-in. H, offering a striking centerpiece for your bathroom vanity. The matte white finish creates a sleek, contemporary look that complements a wide range of decor styles. Crafted from durable MatteStoneTM, this sink resists scratches, stains, and daily wear, ensuring long-lasting beauty. Its smooth, non-porous surface is easy to clean and naturally inhibits bacteria growth, promoting better hygiene in your bathroom. The vessel design sits atop your countertop, adding visual interest and a touch of luxury to your space. With its versatile shape and neutral color, this VIGO sink adapts effortlessly to various bathroom designs, from modern to transitional. The raised bowl provides ample space for washing while creating a distinctive visual element. Whether you're renovating or building a new bathroom, this sink offers both style and practicality, elevating your daily routines with its premium look and feel. Its simple yet sophisticated design makes it an ideal choice for homeowners seeking a high-quality, eye-catching sink that stands the test of time.

  • Matte Stone TM: Elegant vessel bathroom sink with matte white finish, crafted from high-quality solidcore composite material, offering a luxurious, durable, and contemporary look for modern bathrooms.
  • EasySink SetupTM: Designed for hassle-free installation, this sink seamlessly integrates with your existing plumbing system without requiring any modifications or special tools.
  • DURABILITY: Crafted from robust proprietary MatteStoneTM composite, this bathroom sink provides outstanding durability and resistance to scratches, stains, and everyday wear.
  • HYGENIC: Non-porous surface prevents liquid absorption and inhibits bacteria and mold growth, making cleaning easier and maintaining a healthier bathroom environment.
  • LUXURIOUS FINISH: The matte white surface of the vessel sink adds elegance to the bathroom, creating a high-end, modern look that enhances the overall luxury of the space.
  • VERSATILITY: Effortlessly complement your bathroom design by pairing this bathroom vessel sink with countertops made of granite, marble, quartz, or wood, creating a cohesive and stylish aesthetic.
  • PERFECT FIT: This vessel sink is perfect for both small and large bathrooms, offering ample space for daily tasks without overwhelming your countertop.
  • EXTERIOR DIMENSIONS: 15-in. L x 15-in. W x 5-in. H, this vessel sink size balances functionality and space efficiency.
  • LIGHTWEIGHT DESIGN: Mattestone's lightweight composition offers effortless installation and reduced structural stress, while maintaining durability and style, surpassing the heavier quartz, iron, and natural stone sinks in practicality and ease of use.
  • STYLISH SHAPE: This matte white vessel bathroom sink features a sleek round design with a crescent-shaped integrated drain cover, offering a modern minimalist aesthetic that enhances your bathroom's overall look.
  • ECO-FRIENDLY: Crafted with sustainable materials and eco-conscious manufacturing practices, this sink is an ideal choice for environmentally conscious homeowners.
  • LIFETIME WARRANTY: VIGO extends a limited lifetime warranty to all its vessel sinks offering customers peace of mind and quality assurance.

Specs

–
Material:

Matte stone

Installation Type:

Vessel Sink

Finish:

Matte White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy