Shop Resideo Sale
Main product image of Bryant Matte Stone 15" x 15" x 5" Round Vessel Bathroom Sink (Modern White)
Magnifying glass
Hover image to zoom

Bryant Matte Stone 15" x 15" x 5" Round Vessel Bathroom Sink (Modern White)

Brand:
VIGO
SKU:
VG04019
Rating:
(0)
Q&A:
(0)
Bryant Matte Stone 15" x 15" x 5" Round Vessel Bathroom Sink (Modern White)
Magnifying glass
Hover image to zoom
$189.90 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Matte stone
Product Highlight: Finish
Matte White
Product Highlight: Installation Type
Vessel Sink

Description

–
The VIGO 15 in. Bryant Round MatteStone Sink redefines bathroom elegance with its modern, minimalist design and impeccable craftsmanship. Featuring a smooth, cylindrical shape and a sleek matte white finish, this round vessel sink effortlessly enhances any bathroom with a contemporary touch. The rectangular drain opening adds a subtle yet striking contrast to the sink's circular form, creating a unique visual element. Crafted from durable MatteStone, the sink resists scratches, stains, and daily wear while its non-porous surface promotes hygiene by preventing bacterial growth. Designed for above-counter installation, it maximizes countertop space and serves as a stunning focal point. Versatile enough to complement styles ranging from modern to transitional, this sink offers a premium look that elevates any bathroom decor. Combining style and practicality, it delivers a low-maintenance, durable solution that brings sophistication and functionality to your daily routine.
  • MATTE STONE: This elegant 15 in. round vessel bathroom sink features a sleek matte white finish and is crafted from high-quality SolidCore composite material. Offering a luxurious, durable, and contemporary design, it adds sophistication and timeless style to any modern bathroom.
  • EASY SINK SETUP: With a design focused on simplicity and convenience, this sink integrates seamlessly with your existing plumbing system, requiring no modifications or special tools for a smooth and hassle-free installation process.
  • ENHANCED DURABILITY: Designed with the robust, proprietary MatteStone composite, this bathroom sink provides remarkable durability and exceptional resistance to scratches, stains, and everyday wear, ensuring long-lasting performance and a pristine appearance.
  • LUXURIOUS FINISH: The matte white surface of the vessel sink adds timeless elegance to the bathroom, creating a high-end, modern look that beautifully enhances the overall luxury and refined sophistication of the space.
  • VERSATILITY: Effortlessly enhance your bathroom design by pairing this elegant vessel sink with countertops made of granite, marble, quartz, or wood, creating a cohesive, functional, and stylish aesthetic that elevates any space.
  • LIGHTWEIGHT DESIGN: Mattestone's lightweight composition ensures easy installation and reduces structural stress, all while maintaining durability and style. It outperforms heavier quartz, iron, and natural stone sinks in both practicality and ease of use.
  • STYLISH SHAPE: Featuring a circular design with clean lines and a seamless contemporary aesthetic, this elegant sink is enhanced by a sleek, rectangular drain that adds a sophisticated and stylish modern touch.
  • ECO-FRIENDLY: Carefully crafted from sustainable materials and produced with eco-friendly manufacturing practices, this sink is an excellent choice for environmentally conscious homeowners looking to combine style, functionality, and a commitment to the planet.
  • LIMITED LIFETIME WARRANTY: VIGO offers a limited lifetime warranty on all vessel sinks, giving customers lasting peace of mind and confidence in quality. This warranty reflects VIGO's commitment to exceptional craftsmanship and reliability.
  • California Prop 65 WARNING WARNING: This product can expose you to chemicals including Lead and Lead Compounds, which are known to the State of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

Specs

–
Finish:

Matte White

Installation Type:

Vessel Sink

Material:

Matte stone

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy