Apply to be a TradeMaster!
Main product image of Montauk Matte Stone 15" x 15" x 5" Square Vessel Bathroom Sink (Modern White)
Magnifying glass
Hover image to zoom

Montauk Matte Stone 15" x 15" x 5" Square Vessel Bathroom Sink (Modern White)

Brand:
VIGO
SKU:
VG04020
Rating:
(0)
Q&A:
(0)
Montauk Matte Stone 15" x 15" x 5" Square Vessel Bathroom Sink (Modern White)
Magnifying glass
Hover image to zoom
$189.90 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Matte stone
Product Highlight: Finish
Matte White
Product Highlight: Installation Type
Vessel Sink

Description

–

The VIGO Montauk vessel sink brings a sleek and contemporary look to your bathroom. This square sink measures 15-in. L x 15-in. W x 5-in. H, making it a standout piece on any countertop. The matte white finish offers a modern aesthetic that complements various bathroom styles, from minimalist to industrial. VIGO's design approach focuses on clean lines and geometric shapes, evident in this sink's simple yet striking form. Crafted from durable MatteStoneTM, it resists scratches and stains, ensuring long-lasting beauty and easy maintenance. The non-porous surface inhibits bacteria growth, promoting better hygiene in your bathroom. A notable visual detail is the subtle linear drain cover, which blends seamlessly with the sink's bottom for a cohesive look. This vessel sink sits elegantly atop your counter, creating a focal point while offering practical functionality. Its versatile design adapts well to different bathroom layouts and decor schemes, making it an excellent choice for homeowners looking to upgrade their space. The VIGO Montauk combines style and practicality, elevating your daily routines with its premium appearance and durable construction.

  • Matte Stone TM: Elegant vessel bathroom sink with matte white finish, crafted from high-quality solidcore composite material, offering a luxurious, durable, and contemporary look for modern bathrooms.
  • EasySink SetupTM: Designed for hassle-free installation, this sink seamlessly integrates with your existing plumbing system without requiring any modifications or special tools.
  • DURABILITY: Crafted from robust proprietary MatteStoneTM composite, this bathroom sink provides outstanding durability and resistance to scratches, stains, and everyday wear.
  • HYGENIC: Non-porous surface prevents liquid absorption and inhibits bacteria and mold growth, making cleaning easier and maintaining a healthier bathroom environment.
  • LUXURIOUS FINISH: The matte white surface of the vessel sink adds elegance to the bathroom, creating a high-end, modern look that enhances the overall luxury of the space.
  • VERSATILITY: Effortlessly complement your bathroom design by pairing this bathroom vessel sink with countertops made of granite, marble, quartz, or wood, creating a cohesive and stylish aesthetic.
  • PERFECT FIT: This vessel sink is perfect for both small and large bathrooms, offering ample space for daily tasks without overwhelming your countertop.
  • EXTERIOR DIMENSIONS: 15-in. L x 15-in. W x 5-in. H, this vessel sink size balances functionality and space efficiency.
  • LIGHTWEIGHT DESIGN: Mattestone's lightweight composition offers effortless installation and reduced structural stress, while maintaining durability and style, surpassing the heavier quartz, iron, and natural stone sinks in practicality and ease of use.
  • STYLISH SHAPE: Sleek square design with clean lines and a contemporary aesthetic, featuring an elegantly integrated linear drain for a modern and minimalist bathroom look.
  • ECO-FRIENDLY: Crafted with sustainable materials and eco-conscious manufacturing practices, this sink is an ideal choice for environmentally conscious homeowners.
  • LIFETIME WARRANTY: VIGO extends a limited lifetime warranty to all its vessel sinks offering customers peace of mind and quality assurance.

Specs

–
Material:

Matte stone

Finish:

Matte White

Installation Type:

Vessel Sink

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy