Shop Resideo Sale
Main product image of Bryant Matte Stone 15" x 15" x 5" Square Vessel Bathroom Sink (Modern White)
Magnifying glass
Hover image to zoom

Bryant Matte Stone 15" x 15" x 5" Square Vessel Bathroom Sink (Modern White)

Brand:
VIGO
SKU:
VG04021
Rating:
(0)
Q&A:
(0)
Bryant Matte Stone 15" x 15" x 5" Square Vessel Bathroom Sink (Modern White)
Magnifying glass
Hover image to zoom
$189.90 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Matte stone
Product Highlight: Installation Type
Vessel Sink
Product Highlight: Finish
Matte White

Description

–
The VIGO 15 in. Bryant Square Matte Stone Sink combines minimalist design with practical functionality, making it a versatile and stylish addition to any bathroom. Its sleek, rectangular shape and matte white finish exude modern sophistication, seamlessly complementing a variety of decor styles. Crafted from durable MatteStone, this sink resists scratches and stains, ensuring a pristine appearance that lasts for years. The smooth, non-porous surface is easy to clean and naturally inhibits bacteria growth, promoting a hygienic bathroom environment. A standout detail is the slim, perfectly aligned drain opening, which adds a subtle geometric touch to the design. Sitting elegantly atop your countertop, this vessel sink creates a striking focal point while blending effortlessly with both contemporary and traditional bathroom layouts, thanks to its clean lines and timeless aesthetic.
  • MATTE STONE: This elegant 15 in. square vessel bathroom sink features a sleek matte white finish and is crafted from high-quality SolidCore composite material. Offering a luxurious, durable, and contemporary design, it adds sophistication and timeless style to any modern bathroom.
  • EASY SINK SETUP: With a design focused on simplicity and convenience, this sink integrates seamlessly with your existing plumbing system, requiring no modifications or special tools for a smooth and hassle-free installation process.
  • ENHANCED DURABILITY: Designed with the robust, proprietary MatteStone composite, this bathroom sink provides remarkable durability and exceptional resistance to scratches, stains, and everyday wear, ensuring long-lasting performance and a pristine appearance.
  • LUXURIOUS FINISH: The matte white surface of the vessel sink adds timeless elegance to the bathroom, creating a high-end, modern look that beautifully enhances the overall luxury and refined sophistication of the space.
  • VERSATILITY: Effortlessly enhance your bathroom design by pairing this elegant vessel sink with countertops made of granite, marble, quartz, or wood, creating a cohesive, functional, and stylish aesthetic that elevates any space.
  • LIGHTWEIGHT DESIGN: Mattestone's lightweight composition ensures easy installation and reduces structural stress, all while maintaining durability and style. It outperforms heavier quartz, iron, and natural stone sinks in both practicality and ease of use.
  • STYLISH SHAPE: This matte white vessel sink features a modern square design with crisp edges and a sleek, minimalist aesthetic. Its integrated rectangular drain cover enhances the contemporary style, making it a sophisticated centerpiece that elevates any bathroom vanity.
  • ECO-FRIENDLY: Carefully crafted from sustainable materials and produced with eco-friendly manufacturing practices, this sink is an excellent choice for environmentally conscious homeowners looking to combine style, functionality, and a commitment to the planet.
  • LIMITED LIFETIME WARRANTY: VIGO offers a limited lifetime warranty on all vessel sinks, giving customers lasting peace of mind and confidence in quality. This warranty reflects VIGO's commitment to exceptional craftsmanship and reliability.
  • California Prop 65 WARNING WARNING: This product can expose you to chemicals including Lead and Lead Compounds, which are known to the State of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

Specs

–
Material:

Matte stone

Installation Type:

Vessel Sink

Finish:

Matte White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy