Apply to be a TradeMaster!
Main product image of Bryant Matte Stone 23" x 15" x 5" Rectangular Vessel Bathroom Sink (Modern White)
Magnifying glass
Hover image to zoom

Bryant Matte Stone 23" x 15" x 5" Rectangular Vessel Bathroom Sink (Modern White)

Brand:
VIGO
SKU:
VG04027
Rating:
(0)
Q&A:
(0)
Bryant Matte Stone 23" x 15" x 5" Rectangular Vessel Bathroom Sink (Modern White)
Magnifying glass
Hover image to zoom
$189.90 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Matte stone
Product Highlight: Installation Type
Vessel Sink
Product Highlight: Finish
Matte White

Description

–

The VIGO Bryant vessel sink boasts a sleek, modern design that elevates any bathroom. This rectangular sink measures 23-in. L x 15-in. W x 5-in. H, offering a spacious basin with clean lines and a minimalist aesthetic. The matte white finish provides a contemporary look that complements various decor styles. Crafted from durable MatteStoneTM, this sink resists scratches and stains, ensuring long-lasting beauty and easy maintenance. The smooth surface is not only visually appealing but also promotes better hygiene by preventing bacteria growth. A standout feature is the slim, integrated drain cover that blends seamlessly with the sink's design, creating a cohesive and refined appearance. This vessel sink sits atop the countertop, making a bold statement while offering versatility in installation. It pairs well with a wide range of faucet styles and bathroom fixtures, allowing for customization to suit your taste. The VIGO Bryant sink combines functionality with sophisticated design, making it an excellent choice for those seeking a high-end look without compromising on practicality. Its versatile nature ensures it can adapt to various bathroom layouts and design themes, from contemporary to transitional spaces.

  • Matte Stone TM: Elegant vessel bathroom sink with matte white finish, crafted from high-quality solidcore composite material, offering a luxurious, durable, and contemporary look for modern bathrooms.
  • EasySink SetupTM: Designed for hassle-free installation, this sink seamlessly integrates with your existing plumbing system without requiring any modifications or special tools.
  • DURABILITY: Crafted from robust proprietary MatteStoneTM composite, this bathroom sink provides outstanding durability and resistance to scratches, stains, and everyday wear.
  • HYGENIC: Non-porous surface prevents liquid absorption and inhibits bacteria and mold growth, making cleaning easier and maintaining a healthier bathroom environment.
  • LUXURIOUS FINISH: The matte white surface of the vessel sink adds elegance to the bathroom, creating a high-end, modern look that enhances the overall luxury of the space.
  • VERSATILITY: Effortlessly complement your bathroom design by pairing this bathroom vessel sink with countertops made of granite, marble, quartz, or wood, creating a cohesive and stylish aesthetic.
  • PERFECT FIT: This vessel sink is perfect for both small and large bathrooms, offering ample space for daily tasks without overwhelming your countertop.
  • EXTERIOR DIMENSIONS: 23-in. L x 15-in. W x 5-in. H, this vessel sink size balances functionality and space efficiency.
  • LIGHTWEIGHT DESIGN: Mattestone's lightweight composition offers effortless installation and reduced structural stress, while maintaining durability and style, surpassing the heavier quartz, iron, and natural stone sinks in practicality and ease of use.
  • STYLISH SHAPE: Sleek rectangular design with crisp edges and a minimalist aesthetic, featuring an integrated rectangular drain for a clean, uncluttered look that enhances any bathroom decor.
  • ECO-FRIENDLY: Crafted with sustainable materials and eco-conscious manufacturing practices, this sink is an ideal choice for environmentally conscious homeowners.
  • LIFETIME WARRANTY: VIGO extends a limited lifetime warranty to all its vessel sinks offering customers peace of mind and quality assurance.

Specs

–
Installation Type:

Vessel Sink

Material:

Matte stone

Finish:

Matte White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy