Apply to be a TradeMaster!
Main product image of Cordoba Concreto Stone 20" x 13" x 5" Rectangular Vessel Bathroom Sink (Gothic Gray)
Magnifying glass
Hover image to zoom

Cordoba Concreto Stone 20" x 13" x 5" Rectangular Vessel Bathroom Sink (Gothic Gray)

Brand:
VIGO
SKU:
VG04062
Rating:
(0)
Q&A:
(0)
Cordoba Concreto Stone 20" x 13" x 5" Rectangular Vessel Bathroom Sink (Gothic Gray)
Magnifying glass
Hover image to zoom
$199.90 each
Backorder
Backorder
Get it Tue, Oct 13 - Tue, Nov 10
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Material
Concrete
Product Highlight: Installation Type
Vessel Sink
Product Highlight: Finish
Gray

Description

The VIGO Cordoba Gothic vessel sink showcases a modern, minimalist design that enhances any bathroom. This rectangular sink, measuring 20-in. L x 13-in. W x 5-in. H, features a sleek gray finish that adds sophistication to your space. The sink's clean lines and simple shape make it versatile enough to complement various bathroom styles, from contemporary to transitional. Made from durable ConcretoTM, this sink offers excellent scratch and stain resistance, ensuring it maintains its elegant appearance over time. The non-porous surface is easy to clean and naturally inhibits the growth of bacteria, promoting better hygiene. The sink's smooth, ash gray texture provides a high-end look that elevates your bathroom's overall aesthetic. Its above-counter design creates a striking visual focal point and works well with a wide range of countertop materials. The VIGO vessel sink effortlessly combines form and function, offering a spacious basin for everyday use while making a stylish statement. Whether you're renovating or building a new bathroom, this sink's adaptable design and premium quality make it an excellent choice for homeowners seeking a blend of practicality and contemporary elegance.

  • Concreto StoneTM: This sleek ash gray vessel bathroom sink, made from durable solid-core concrete composite, complements various décors while offering superior aesthetic and functional performance over traditional materials.
  • EasySink SetupTM: Designed for hassle-free installation, this sink seamlessly integrates with your existing plumbing system without requiring any modifications or special tools.
  • DURABILITY: Crafted from proprietary Concreto Stone TM, this sink offers superior resistance to scratches, stains, and wear, maintaining its pristine look for years even in high-traffic bathrooms.
  • HYGENIC: Non-porous surface prevents liquid absorption and inhibits bacteria and mold growth, making cleaning easier and maintaining a healthier bathroom environment.
  • LUXURIOUS FINISH: The ash gray surface of the vessel sink adds elegance to the bathroom, creating a high-end, industrial look that enhances the overall luxury of the space.
  • VERSATILITY: Effortlessly complement your bathroom design by pairing this bathroom vessel sink with countertops made of granite, marble, quartz, or wood, creating a cohesive and stylish aesthetic.
  • PERFECT FIT: This vessel sink is perfect for both small and large bathrooms, offering ample space for daily tasks without overwhelming your countertop.
  • EXTERIOR DIMENSIONS: 20-in. L x 13-in. W x 5-in. H, this vessel sink size balances functionality and space efficiency.
  • LIGHTWEIGHT DESIGN: Concreto lightweight composition offers effortless installation and reduced structural stress, while maintaining durability and style, surpassing the heavier quartz, iron, and natural stone sinks in practicality and ease of use.
  • STYLISH SHAPE: Rectangular design with smooth, rounded corners offers a contemporary aesthetic that complements modern bathroom styles.
  • ECO-FRIENDLY: Crafted with sustainable materials and eco-conscious manufacturing practices, this sink is an ideal choice for environmentally conscious homeowners.
  • LIFETIME WARRANTY: VIGO extends a limited lifetime warranty to all its vessel sinks offering customers peace of mind and quality assurance.

Specs

Installation Type:

Vessel Sink

Finish:

Gray

Material:

Concrete

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy