Apply to be a TradeMaster!
Main product image of Duomo Concreto Stone 18" x 13" x 4" Rectangular Vessel Bathroom Sink (Gothic Gray)
Magnifying glass
Hover image to zoom

Duomo Concreto Stone 18" x 13" x 4" Rectangular Vessel Bathroom Sink (Gothic Gray)

Brand:
VIGO
SKU:
VG04063
Rating:
(0)
Q&A:
(0)
Duomo Concreto Stone 18" x 13" x 4" Rectangular Vessel Bathroom Sink (Gothic Gray)
Magnifying glass
Hover image to zoom
$179.90 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Concrete
Product Highlight: Installation Type
Vessel Sink
Product Highlight: Finish
Gray

Description

–
The VIGO 18 in. Sottile Rectangular Concreto Stone Sink seamlessly blends modern elegance with everyday practicality, making it a standout addition to any bathroom. Featuring a spacious basin with gently sloping sides, this sleek ash-gray sink complements a variety of styles, from contemporary to transitional. Its durable Concreto construction resists scratches and stains, ensuring long-lasting beauty and functionality. The sophisticated finish is easy to clean, promoting better hygiene while adding a refined touch to your bathroom. Designed as a vessel sink, it sits gracefully atop the countertop, creating a striking focal point that pairs effortlessly with various faucet styles and decor schemes. Perfect for both main and guest bathrooms, this versatile sink delivers a premium aesthetic without compromising on durability, offering a timeless upgrade to your space.
  • CONCRETO STONE: This sleek 18 in. rectangular ash-gray vessel bathroom sink, crafted from durable solid-core concrete composite, effortlessly complements various decor styles. Combining superior aesthetics with exceptional performance, it outshines traditional materials in both form and durability.
  • EASY SINK SETUP: With a design focused on simplicity and convenience, this sink integrates seamlessly with your existing plumbing system, requiring no modifications or special tools for a smooth and hassle-free installation process.
  • ENHANCED DURABILITY: Expertly crafted from proprietary Concreto Stone, this sink combines durability and style, offering exceptional resistance to scratches, stains, and wear. Designed to maintain its pristine appearance, it's the perfect choice for enduring beauty in even the busiest bathrooms.
  • LUXURIOUS FINISH: The ash-gray surface of the vessel sink exudes timeless elegance, seamlessly elevating the bathroom with a sophisticated, industrial aesthetic that enhances the overall ambiance and luxury of the space.
  • VERSATILITY: Effortlessly enhance your bathroom design by pairing this elegant vessel sink with countertops made of granite, marble, quartz, or wood, creating a cohesive, functional, and stylish aesthetic that elevates any space.
  • LIGHTWEIGHT DESIGN: Concreto's lightweight composition ensures easy installation and reduces structural stress, all while maintaining durability and style. It outperforms heavier quartz, iron, and natural stone sinks in both practicality and ease of use.
  • STYLISH SHAPE: Boasting a sleek rectangular design with gently curved corners, this piece features a sophisticated gray finish that effortlessly adds a modern touch to any bathroom decor, elevating the overall aesthetic of the space.
  • ECO-FRIENDLY: Carefully crafted from sustainable materials and produced with eco-friendly manufacturing practices, this sink is an excellent choice for environmentally conscious homeowners looking to combine style, functionality, and a commitment to the planet.
  • LIMITED LIFETIME WARRANTY: VIGO offers a limited lifetime warranty on all vessel sinks, giving customers lasting peace of mind and confidence in quality. This warranty reflects VIGO's commitment to exceptional craftsmanship and reliability.
  • California Prop 65 WARNING WARNING: This product can expose you to chemicals including Lead and Lead Compounds, which are known to the State of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

Specs

–
Material:

Concrete

Installation Type:

Vessel Sink

Finish:

Gray

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy