Apply to be a TradeMaster!
Main product image of Alhambra Concreto Stone 15" x 15" x 5" Square Vessel Bathroom Sink (Gothic Gray)
Magnifying glass
Hover image to zoom

Alhambra Concreto Stone 15" x 15" x 5" Square Vessel Bathroom Sink (Gothic Gray)

Brand:
VIGO
SKU:
VG04068
Rating:
(0)
Q&A:
(0)
Alhambra Concreto Stone 15" x 15" x 5" Square Vessel Bathroom Sink (Gothic Gray)
Magnifying glass
Hover image to zoom
$209.90 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Concrete
Product Highlight: Finish
Gray
Product Highlight: Installation Type
Vessel Sink

Description

–
Transform your bathroom into a haven of modern elegance with the VIGO 15 in. Alhambra Square Concreto Stone Sink, a perfect blend of style and functionality. Featuring a minimalist square design with a refined gray finish, this versatile sink complements decor styles ranging from industrial to contemporary and transitional. Its clean lines and understated sophistication make it a standout centerpiece for any bathroom, while its durable Concreto material ensures resistance to scratches and stains, providing lasting beauty and effortless maintenance. The non-porous surface prevents bacterial growth, ensuring superior hygiene, and the vessel-style design offers ample space while creating a striking focal point. Designed for flexible installation on a variety of countertops, it adapts seamlessly to existing layouts or new renovations.
  • CONCRETO STONE: This sleek 15 in. square ash-gray vessel bathroom sink, crafted from durable solid-core concrete composite, effortlessly complements various decor styles. Combining superior aesthetics with exceptional performance, it outshines traditional materials in both form and durability.
  • EASY SINK SETUP: With a design focused on simplicity and convenience, this sink integrates seamlessly with your existing plumbing system, requiring no modifications or special tools for a smooth and hassle-free installation process.
  • ENHANCED DURABILITY: Expertly crafted from proprietary Concreto Stone, this sink combines durability and style, offering exceptional resistance to scratches, stains, and wear. Designed to maintain its pristine appearance, it's the perfect choice for enduring beauty in even the busiest bathrooms.
  • LUXURIOUS FINISH: The ash-gray surface of the vessel sink exudes timeless elegance, seamlessly elevating the bathroom with a sophisticated, industrial aesthetic that enhances the overall ambiance and luxury of the space.
  • VERSATILITY: Effortlessly enhance your bathroom design by pairing this elegant vessel sink with countertops made of granite, marble, quartz, or wood, creating a cohesive, functional, and stylish aesthetic that elevates any space.
  • LIGHTWEIGHT DESIGN: Concreto's lightweight composition ensures easy installation and reduces structural stress, all while maintaining durability and style. It outperforms heavier quartz, iron, and natural stone sinks in both practicality and ease of use.
  • STYLISH SHAPE: The square design, featuring clean, crisp lines paired with a prominent circular drain, achieves a sleek and modern minimalist look. This harmonious combination elevates the aesthetics of any contemporary bathroom, blending functionality with sophisticated style.
  • ECO-FRIENDLY: Carefully crafted from sustainable materials and produced with eco-friendly manufacturing practices, this sink is an excellent choice for environmentally conscious homeowners looking to combine style, functionality, and a commitment to the planet.
  • LIMITED LIFETIME WARRANTY: VIGO offers a limited lifetime warranty on all vessel sinks, giving customers lasting peace of mind and confidence in quality. This warranty reflects VIGO's commitment to exceptional craftsmanship and reliability.
  • California Prop 65 WARNING WARNING: This product can expose you to chemicals including Lead and Lead Compounds, which are known to the State of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

Specs

–
Finish:

Gray

Installation Type:

Vessel Sink

Material:

Concrete

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy