Apply to be a TradeMaster!
Main product image of Windsor Concreto Stone 16" x 16" x 5" Round Fluted Bathroom Vessel Sink (Ash-Gray)
Magnifying glass
Hover image to zoom

Windsor Concreto Stone 16" x 16" x 5" Round Fluted Bathroom Vessel Sink (Ash-Gray)

Brand:
VIGO
SKU:
VG04071
Rating:
(0)
Q&A:
(0)
Windsor Concreto Stone 16" x 16" x 5" Round Fluted Bathroom Vessel Sink (Ash-Gray)
Magnifying glass
Hover image to zoom
$189.90 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Concrete
Product Highlight: Installation Type
Vessel Sink
Product Highlight: Finish
Gray

Description

–
The VIGO Windsor vessel sink showcases a modern and stylish design for contemporary bathrooms. This circular sink features a striking ribbed exterior, adding visual interest and texture to your countertop. Measuring 16-in. L x 16-in. W x 5-in. H, it's perfectly sized for most bathroom layouts. The gray finish gives it a sleek, industrial look that complements various decor styles. Made from durable ConcretoTM material, this sink resists scratches and stains, ensuring long-lasting beauty. Its non-porous surface is easy to clean and maintains a hygienic environment. The vessel design sits atop the counter, creating a focal point in your bathroom. It pairs well with a wide range of faucet styles and countertop materials, allowing for versatile design options. The smooth interior basin contrasts nicely with the textured exterior, enhancing its visual appeal. This VIGO sink combines functionality with a premium aesthetic, elevating your bathroom's overall look. Whether you're renovating or building new, this vessel sink offers a blend of durability and style that will impress for years to come.
  • Concreto StoneTM: This sleek ash gray vessel bathroom sink, made from durable solid-core concrete composite, complements various decors while offering superior aesthetic and functional performance over traditional materials.
  • EasySink SetupTM: Designed for hassle-free installation, this sink seamlessly integrates with your existing plumbing system without requiring any modifications or special tools.
  • DURABILITY: Crafted from proprietary Concreto Stone TM, this sink offers superior resistance to scratches, stains, and wear, maintaining its pristine look for years even in high-traffic bathrooms.
  • HYGENIC: Non-porous surface prevents liquid absorption and inhibits bacteria and mold growth, making cleaning easier and maintaining a healthier bathroom environment.
  • LUXURIOUS FINISH: The ash gray surface of the vessel sink adds elegance to the bathroom, creating a high-end, industrial look that enhances the overall luxury of the space.
  • VERSATILITY: Effortlessly complement your bathroom design by pairing this bathroom vessel sink with countertops made of granite, marble, quartz, or wood, creating a cohesive and stylish aesthetic.
  • PERFECT FIT: This vessel sink is perfect for both small and large bathrooms, offering ample space for daily tasks without overwhelming your countertop.
  • EXTERIOR DIMENSIONS: 16-in. L x 16-in. W x 5-in. H, this vessel sink size balances functionality and space efficiency.
  • LIGHTWEIGHT DESIGN: Concreto lightweight composition offers effortless installation and reduced structural stress, while maintaining durability and style, surpassing the heavier quartz, iron, and natural stone sinks in practicality and ease of use.
  • STYLISH SHAPE: Circular design with elegant fluted exterior offers a timeless yet contemporary look, complementing various bathroom decor styles
  • ECO-FRIENDLY: Crafted with sustainable materials and eco-conscious manufacturing practices, this sink is an ideal choice for environmentally conscious homeowners.
  • LIFETIME WARRANTY: VIGO extends a limited lifetime warranty to all its vessel sinks offering customers peace of mind and quality assurance.
  • California Prop 65 WARNING WARNING: This product can expose you to chemicals including Lead and Lead Compounds, which are known to the State of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

Specs

–
Installation Type:

Vessel Sink

Material:

Concrete

Finish:

Gray

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy