Apply to be a TradeMaster!
Main product image of Cypress Concreto Stone 16" x 16" x 5" Round Fluted Bathroom Vessel Sink (Ash-Gray)
Magnifying glass
Hover image to zoom

Cypress Concreto Stone 16" x 16" x 5" Round Fluted Bathroom Vessel Sink (Ash-Gray)

Brand:
VIGO
SKU:
VG04072
Rating:
(0)
Q&A:
(0)
Cypress Concreto Stone 16" x 16" x 5" Round Fluted Bathroom Vessel Sink (Ash-Gray)
Magnifying glass
Hover image to zoom
$189.90 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Concrete
Product Highlight: Installation Type
Vessel Sink
Product Highlight: Finish
Gray

Description

–
Upgrade your bathroom with the VIGO 16 in. Cypress Round Concreto Stone Sink, a striking blend of modern design and practical functionality. Featuring a sleek gray finish and minimalist round shape, this vessel sink effortlessly complements a variety of decor styles, from industrial to transitional. The exterior's fine vertical ridges add a subtle textural contrast to the smooth interior basin, creating a sophisticated focal point for your countertop. Made from durable Concreto material, the sink resists scratches, stains, and bacterial growth, ensuring long-lasting beauty and easy maintenance. Its versatile design accommodates different faucet types and vanity configurations, offering flexibility for any bathroom layout. Elevate your space with this premium VIGO sink, where style meets practicality for a timeless upgrade.
  • CONCRETO STONE: This sleek 16 in. round ash-gray vessel bathroom sink, crafted from durable solid-core concrete composite, effortlessly complements various decor styles. Combining superior aesthetics with exceptional performance, it outshines traditional materials in both form and durability.
  • EASY SINK SETUP: With a design focused on simplicity and convenience, this sink integrates seamlessly with your existing plumbing system, requiring no modifications or special tools for a smooth and hassle-free installation process.
  • ENHANCED DURABILITY: Expertly crafted from proprietary Concreto Stone, this sink combines durability and style, offering exceptional resistance to scratches, stains, and wear. Designed to maintain its pristine appearance, it's the perfect choice for enduring beauty in even the busiest bathrooms.
  • LUXURIOUS FINISH: The ash-gray surface of the vessel sink exudes timeless elegance, seamlessly elevating the bathroom with a sophisticated, industrial aesthetic that enhances the overall ambiance and luxury of the space.
  • VERSATILITY: Effortlessly enhance your bathroom design by pairing this elegant vessel sink with countertops made of granite, marble, quartz, or wood, creating a cohesive, functional, and stylish aesthetic that elevates any space.
  • LIGHTWEIGHT DESIGN: Concreto's lightweight composition ensures easy installation and reduces structural stress, all while maintaining durability and style. It outperforms heavier quartz, iron, and natural stone sinks in both practicality and ease of use.
  • STYLISH SHAPE: The circular design with ribbed exterior detailing introduces a refined touch of modern elegance and sophistication to your bathroom, seamlessly enhancing both contemporary and transitional decor styles.
  • ECO-FRIENDLY: Carefully crafted from sustainable materials and produced with eco-friendly manufacturing practices, this sink is an excellent choice for environmentally conscious homeowners looking to combine style, functionality, and a commitment to the planet.
  • LIMITED LIFETIME WARRANTY: VIGO offers a limited lifetime warranty on all vessel sinks, giving customers lasting peace of mind and confidence in quality. This warranty reflects VIGO's commitment to exceptional craftsmanship and reliability.
  • California Prop 65 WARNING WARNING: This product can expose you to chemicals including Lead and Lead Compounds, which are known to the State of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

Specs

–
Installation Type:

Vessel Sink

Material:

Concrete

Finish:

Gray

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy